Shop All File Folders
Zoro Select
Interior File Folder, Manila, PK100
Mfr # 10230
Zoro # G5388139
product price: $26.99
/pk 100, $0.27/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Color Manila
- Material 11 pt. Manila
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10230
- Zoro # G5388139
- UPC # 086486102308
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
File Folder Width | 11.63" |
File Folder Height | 9.19" |
File Folder Size Type | Letter |
Paper Size | Letter |
Description
File Folders, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Color Manila, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Clear Sheet Protector, PK100 (75091)
- GREAT PAPERS Stationery Letterhead, Clouds, 8.5x11, PK80 (2014106)
- SCHOOL SMART SCISSORS STUDENT 6 1/4 IN POINTED PACK OF 12 PK (086343)
- B-TEK WORLDWEIGH Compact Bench Scale, 60 lb., Digital, LCD (C100)
- SMEAD Smead® SuperTab Colored File Folders, 1/3 Cut, Letter, Assorted, 100/Box (11987)
- SMEAD Smead, TOP TAB 2-FASTENER FOLDERS, STRAIGHT TAB, LETTER SIZE, 11 PT. MANILA, 50PK (14513)
- SMEAD Pocket, Ezaccess, Ltr, 5.25""Ex Pk (SMD73810)
- SMEAD Pocket, File, Ltr, 5.25""Expnsn Pk (SMD73274)
- SMEAD Folders, 2 Fasteners, 1/3 AST Tab Cut, Legal, 50/BX, Red PK (SMD17740)
- SMEAD Smead, REINFORCED TOP TAB COLORED FILE FOLDERS, 1/3-CUT TABS, LEGAL SIZE, RED, 100PK (17734)
- SMEAD Folder, File, Ltr, 1/3, Yellow Pk (SMD12943)
- Zoro Select File Folders