Shop All High Pressure Spray Guns & Wands
Zoro Select
Insulated Extension Lance, 36 In, 5000 psi
Mfr # AL361
Zoro # G1905635
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Max. Pressure 5,000 psi
- Max. Flow 10.5 gpm
- Inlet 1/4 in MNPT
- Outlet 1/4 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AL361
- Zoro # G1905635
- Country of Origin Italy
- Category High Pressure Spray Guns & Wands
Dimensions
Length | 36 in |
Details
Item | Insulated Extension Lance |
Max. Pressure | 5,000 psi |
Max. Flow | 10.5 gpm |
Inlet | 1/4 in MNPT |
Outlet | 1/4 in MNPT |
Material | Zinc-Plated Steel |
Max. Fluid Temp. | 302 Degrees F |
Description
Insulated Extension Lance, Length 36 in, Max. Pressure 5,000 psi, Max. Flow 10.5 gpm, Inlet 1/4 in MNPT, Outlet 1/4 in MNPT, Max. Fluid Temp. 302 Degrees F, Material Zinc-Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Farm Metal Driveway Gate with Diagonal Tubes, 20ft (SM-0032)
- KENYON 11 ga Trenching Shovel, 53 in L Extended Professional Grade Fiberglass Handle (89136)
- PANACEA PLANT STAND 21"" BLACK (89238)
- VALTERRA HOSE FOR HANDHELD SHOWER, 60IN, VINYL, BLACK (PF276018)
- ZORO SELECT 43-3/4 in L Spray Gun, 4,500 psi Max Pressure, 8 gpm Max Flow, 3/8 in FNPT (MV925-LANCE)
- ZORO SELECT Telescoping Wand, 18 Ft, Fiberglass (1MDD9)
- ZORO SELECT Spray Gun Kit, 30 In, 3000 psi (BIT-KIT)
- ZORO SELECT Insulated Extension Lance, 24 In, 5000 psi (AL323X)
- ZORO SELECT Spray Nozzle, Aluminum, Red, 38 In. (28470)
- ZORO SELECT Dual Extension Lance, 36 In, 3650 psi (AL333)
- BRIGGS & STRATTON Pressure Washer Gun (704312)
- Zoro Select High Pressure Spray Guns & Wands