Shop All Insulation and Cold Protection
Zoro Select
Insul Box Liner, 18" L, 12" W, 12" H, PK25
Mfr # 56LA28
Zoro # G1016466
product price: $88.99
/pk 25, $3.56/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poyethylene, Metalized Polyethylene
- Color Silver
- Max. Temperature 180 Degrees F
- Recycling Information #4
- Specifications FDA Compliant Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LA28
- Zoro # G1016466
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Liner Width | 12 in |
Liner Height | 12 in |
Box Size Compatibility | 18 in L x 12 in W x 12 in H |
Liner Length | 18 in |
Details
Material | Poyethylene, Metalized Polyethylene |
Color | Silver |
Item | Insulated Box Liner |
Max. Temperature | 180 Degrees F |
Recycling Information | #4 |
Specifications | FDA Compliant Materials |
Temperature Range | 0 Degrees to 110 Degrees F |
Min. Temperature | -60 Degrees F |
Self Sealing | Yes |
Liners per Case | 25 |
Type of Insulator | Insulated Box Liner |
Description
Insulated Box Liner, Type of Insulator Insulated Box Liner, Liner Length 18 in, Liner Width 12 in, Liner Height 12 in, Liners per Case 25, Box Size Compatibility 18 in L x 12 in W x 12 in H, Material Poyethylene, Metalized Polyethylene, Color Silver, Self Sealing Yes, Specifications FDA Compliant Materials, Recycling Information #4, Temperature Range 0 Degrees to 110 Degrees F, Min. Temperature -60 Degrees F, Max. Temperature 180 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUERCETTI Saxoflute, 24 Pieces (4172)
- POST-IT Pad, Post-It Lined 3"X3", Yellow, PK6 (6306PK)
- SPRINGHILL 110Lb Gray Ltr Pk (SGH065300)
- ZORO SELECT Flat Corrugated Boxes, 14" x 10" x 5", Kraft, 25/Bundle (11R354)
- ZORO SELECT Insulated Box Liner, 14"L, 14"W, 14"H, PK15 (56LA26)
- ZORO SELECT Insul Box Liner, 14" L, 10" W, 10" H, PK25 (56LA25)
- ZORO SELECT Insulated Box Liner, 8" L, 8" W, 8" H, PK25 (56LA21)
- ZORO SELECT Insulated Box Liner, 12"L, 12"W, 12"H, PK25 (56LA24)
- ZORO SELECT Insul Box Liner, 12" L, 10" L, 9" H, PK25 (56LA23)
- ZORO SELECT Insulated Box Liner, 6" L, 6" W, 6" H, PK25 (56LA20)
- THERMOSAFE Shipping Kit, 8-3/8" Inside Width, PK8 (327)
- Zoro Select Insulation and Cold Protection