Shop All Insulation and Cold Protection
Zoro Select
Insul Box Liner, 16" L, 16" W, 16" H, PK15
Mfr # 56LA27
Zoro # G1016542
product price: $78.29
/pk 15, $5.22/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poyethylene, Metalized Polyethylene
- Color Silver
- Liner Length 16 in
- Max. Temperature 180 Degrees F
- Liner Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LA27
- Zoro # G1016542
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Liner Length | 16 in |
Liner Width | 16 in |
Box Size Compatibility | 16 in L x 16 in W x 16 in H |
Liner Height | 16 in |
Details
Material | Poyethylene, Metalized Polyethylene |
Color | Silver |
Max. Temperature | 180 Degrees F |
Type of Insulator | Insulated Box Liner |
Self Sealing | Yes |
Item | Insulated Box Liner |
Recycling Information | #4 |
Specifications | FDA Compliant Materials |
Min. Temperature | -60 Degrees F |
Liners per Case | 15 |
Temperature Range | 0 Degrees to 110 Degrees F |
Description
Insulated Box Liner, Type of Insulator Insulated Box Liner, Liner Length 16 in, Liner Width 16 in, Liner Height 16 in, Liners per Case 15, Box Size Compatibility 16 in L x 16 in W x 16 in H, Material Poyethylene, Metalized Polyethylene, Color Silver, Self Sealing Yes, Specifications FDA Compliant Materials, Recycling Information #4, Temperature Range 0 Degrees to 110 Degrees F, Min. Temperature -60 Degrees F, Max. Temperature 180 Degrees F, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKER CREEK Go Green Computer Paper, 50 sheets/Package (724)
- GLOBAL INDUSTRIAL Heavy-Duty Packaging Tape Dispenser with Foam Grip Handle, 3in Tape Width (185421)
- ZORO SELECT 72" x 52" Furniture Bags, 1 mil, Clear, PK 200 (4NZG4)
- ALMORE INDUSTRIES Registration Card, Paper, 4x6, 5000PK (2605010)
- ZORO SELECT Insulated Box Liner, 14"L, 14"W, 14"H, PK15 (56LA26)
- ZORO SELECT Insul Box Liner, 14" L, 10" W, 10" H, PK25 (56LA25)
- ZORO SELECT Insul Box Liner, 10" L, 10" W, 10" H, PK25 (56LA22)
- ZORO SELECT Insulated Box Liner, 8" L, 8" W, 8" H, PK25 (56LA21)
- ZORO SELECT Insulated Box Liner, 6" L, 6" W, 6" H, PK25 (56LA20)
- ZORO SELECT Insul Box Liner, 18" L, 12" W, 12" H, PK25 (56LA28)
- THERMOSAFE Shipping Kit, 8-3/8" Inside Width, PK8 (327)
- Zoro Select Insulation and Cold Protection