Shop All Utility Carts
Zoro Select
Instrument Cart with Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb
Mfr # RIC-304850-3-8SPN-95
Zoro # G9956475
product price: $856.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$856.99
Free 30-Day Returns
Key Features
- Overall Height 55 13/16 in
- Overall Length 54 1/4 in
- Overall Width 30 1/4 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RIC-304850-3-8SPN-95
- Zoro # G9956475
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 55 13/16 in |
Overall Length | 54 1/4 in |
Overall Width | 30 1/4 in |
Caster Dia. | 8 in |
Overall Depth | 54-1/4" |
Shelf Length | 48 in |
Shelf Width | 30 in |
Lip Height | Flush |
Caster Width | 2 1/4 in |
Top Shelf Height | 55 3/4 in |
Handle Height | 33 1/4 in |
Overall LxWxH | 30 1/4 in x 54 1/4 in x 55 13/16 in |
Caster Wheel Dia. | 8 in |
Shelf LxW | 48 in x 30 in |
Caster Wheel Width | 2 1/4 in |
Description
Instrument Cart with Flush Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 1/4 in, Overall Width 30 1/4 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 20 5/8 in, Shelf Length 48 in, Shelf Width 30 in, Includes Non-Slip Vinyl Matting, Distance Between Middle and Bottom Shelf 20 5/8 in, Distance Between Top and Middle Shelf 20 5/8 in, Handle Height 33 1/4 in, Top Shelf Height 55 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Hand Chain Hoist With 20ft Lift, 1/2-Ton (S90-050-20)
- BAUER LADDER 11'5", Fiberglass, 375 lb Load Capacity (36107)
- ROYAL BASKET TRUCKS Poly Spring Lift, 18 Bu, Blue (R18-BBX-PSN)
- HSI Four Leg Chain Slng, Adjstbl Type B, 3/8 in dia, 8ft L, Oblong Link to Slng Hook, 22,900lb Lmt (10AQOS3/8B-08)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-183040-2-4PU-08T)
- ZORO SELECT Steel Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Flat, 2 Shelves (RSC12-EX2436-2-5PO-95)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 3 Shelves, 400 lb (TC211-B)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 300 lb (35KT25)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-182435-3-BLU-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 3,000 lb (RSC-306036-2-3K-TLD-95)
- LITTLE GIANT Bar Cradle Truck 3000 lb. Capacity, 36"L x 24"W x 34"H (ERBST24366PH)
- Zoro Select Utility Carts