Shop All Utility Carts
Zoro Select
Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb
Mfr # RIC-1830-2-8SPN-95
Zoro # G9956633
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$350.99
Free 30-Day Returns
Key Features
- Overall Height 45 in
- Overall Length 66 1/2 in
- Overall Width 30 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RIC-1830-2-8SPN-95
- Zoro # G9956633
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 45 in |
Overall Length | 66 1/2 in |
Overall Width | 30 1/2 in |
Shelf Length | 30 in |
Shelf Width | 18 in |
Overall Depth | 36-1/4" |
Caster Width | 2 1/4 in |
Caster Dia. | 8 in |
Lip Height | Flush |
Handle Height | 34 in |
Top Shelf Height | 34 in |
Shelf LxW | 30 in x 18 in |
Overall LxWxH | 36 1/4 in x 18-1/4 in x 34 in |
Caster Wheel Width | 2 1/4 in |
Caster Wheel Dia. | 8 in |
Description
Instrument Cart with Flush Metal Shelves, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 36 1/4 in, Overall Width 18 1/4 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 21 1/8 in, Shelf Length 30 in, Shelf Width 18 in, Includes Non-Slip Vinyl Matting, Handle Height 34 in, Top Shelf Height 34 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 6 in W, Nylon, Yellow (EEF1-906-10)
- GUARDIAN EQUIPMENT Single Stanchion, 39 In. H, Steel (15225)
- TARPS NOW 12 in. Scaffold Bungees, 100PK (TASB12BW-100)
- CASTERHQ Phenolic Wheel 5"X1-1/4" (PHW5X125)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC3-243636-2-8PN-95)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (OPCPFS-2436-2-95)
- ZORO SELECT Steel Low-Profile Instrument Cart with Flush Metal Shelves, Raised, 2 Shelves, 1,200 lb (LIC-2436-2-8SPN-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (RSCE1P-2436-2-8SPN-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (8AE96)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ3)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-244833-3-4PU-08T)
- Zoro Select Utility & Storage Carts