Shop All Utility Carts
Zoro Select
Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb
Mfr # IC2436311DRPS4SW5PO95
Zoro # G6417634
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$436.99
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 78 1/2 in
- Overall Width 36 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # IC2436311DRPS4SW5PO95
- Zoro # G6417634
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 36 in |
Overall Length | 78 1/2 in |
Overall Width | 36 1/2 in |
Shelf Width | 24 in |
Shelf Length | 36 in |
Overall Depth | 42-11/16" |
Caster Dia. | 5 in |
Caster Width | 1 1/4 in |
Drawer Height | 6-5/16 in |
Drawer Depth | 19-9/16" |
Lip Height | Flush |
Drawer Width | 14-3/4 in |
Handle Height | 31 in |
Top Shelf Height | 31 in |
Overall LxWxH | 78 1/2 in x 36 1/2 in x 36 in |
Inside Drawer HxWxD | 5-1/4 in x 14-3/4 in x 19-1/2 in |
Caster Wheel Dia. | 5 in |
Shelf LxW | 36 in x 24 in |
Caster Wheel Width | 1 1/4 in |
Description
Instrument Cart with Flush Metal Shelves, Load Capacity 1,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 78 1/2 in, Overall Width 36 1/2 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 15 3/8 in, Shelf Length 36 in, Shelf Width 24 in, Includes Non Marking Bumpers, Wood top shelf, Handle Height 31 in, Top Shelf Height 31 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain Container, Metal, 5/16 in., 4-1/2 in. (29XL92)
- DAYTON Entry Wheel Kit (MH60-46G)
- INNOPLAST, INC 44"H x 36"W Soft Nylon Column Protector - Yellow Cover/Red Tapes (CW-36-YR)
- GOFFS Manual Hand Crank Roll-Up Mesh Door, 9Ftx10Ft (G1MM9-10)
- ZORO SELECT 2-Shelf Flat Plastic Utility Cart with Deep-Lipped Plastic Shelves, 500 lbs. (5UTH9)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-3048-2-TLD-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (RDSTC11RD)
- ZORO SELECT Flat Handle Utility Cart, Thermoplastic Resin, 3 Shelves, 300 lb (WT34-P)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Ergonomic, 3 Shelves, 3,600 lb (RSCE-3072-3-3.6K-TLD-95)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Ergonomic, 2 Shelves, 3,600 lb (RSCE-2448-2-ALD-8PUSB-95)
- LITTLE GIANT Heavy-Duty Shelf Truck, 5000 lb., 24 x 36", Steel, 2 Shelves, 5000 lb (GH-2436-8PHK-FL)
- Zoro Select Utility & Storage Carts