Shop All Utility Carts
Zoro Select
Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb
Mfr # IC243610PN95
Zoro # G3014831
product price: $463.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$463.99
Free 30-Day Returns
Key Features
- Overall Height 35 1/2 in
- Overall Length 42 3/4 in
- Overall Width 25 1/4 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # IC243610PN95
- Zoro # G3014831
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 35 1/2 in |
Overall Length | 42 3/4 in |
Overall Width | 25 1/4 in |
Overall Depth | 40" |
Shelf Width | 24 in |
Caster Width | 3 5/16 in |
Shelf Length | 36 in |
Caster Dia. | 10 in |
Handle Height | 35 1/2 in |
Top Shelf Height | 35 1/2 in |
Caster Wheel Dia. | 10 in |
Shelf LxW | 36 in x 24 in |
Caster Wheel Width | 3 5/16 in |
Overall LxWxH | 42 11/16 in x 25 1/8 in x 35 1/2 in |
Description
Instrument Cart with Flush Metal Shelves, Load Capacity 1,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 3/4 in, Overall Width 25 1/4 in, Number of Shelves 2, Capacity per Shelf 500 lb, Distance Between Shelves 20 5/8 in, Shelf Length 36 in, Shelf Width 24 in, Includes Wood Top Shelf, Handle Height 35 1/2 in, Top Shelf Height 35 1/2 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fork Truck Booms Label Kit (MH4WYT104G)
- B & P MANUFACTURING Nose Plate, Aluminum, 14 in. x 7-1/2 in. (2002-CA1)
- DAYTON Scissor Lift Table, 1100 lb. Cap, 24"W, 40"L (35KT53)
- LIFT-ALL Roundsling, Endless, 11 ft L, 31000 lb Cap (EN360X11)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb (52TV57)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-2448-2-95)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ4)
- ZORO SELECT Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Steel, Flat, 2 Shelves (RSC12-EX1830-2-5PO-95)
- ZORO SELECT Low-Profile Instrument Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LIC-243644-2-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-183235-2-TLD-95)
- LITTLE GIANT Utility Cart, Steel, 2 Shelves, 1200 lb (LKL18325PYBK)
- Zoro Select Utility & Storage Carts