Shop All Protective Packaging Foam
Zoro Select
Instant Foam 22" x 27", Pk24
Mfr # 2CXC6
Zoro # G1979241
product price: $252.99
/pk 24, $10.54/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Instant Foam Type Instant Foam without Warming System
- Length 22"
- Bag Width 10 1/4 in
- Width 27"
- Bag Length 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CXC6
- Zoro # G1979241
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 22" |
Bag Width | 10 1/4 in |
Width | 27" |
Bag Length | 15 1/2 in |
Carton Width | 10" |
Carton Length | 16" |
Carton Height | 8" |
Details
Item | Instant Foam Packaging |
Instant Foam Type | Instant Foam without Warming System |
Bag Number | 80 |
Bags per Case | 24 |
Description
Instant Foam Packaging, Instant Foam Type Instant Foam without Warming System, Bag Width 10 1/4 in, Bag Length 15 1/2 in, Bag Number 80, Bags per Case 24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Double Sided Tape, 1/2 x 250 in., PK3 (3136)
- ZORO SELECT Corrugated Boxes, 42" x 11" x 6", Kraft, 20/Bundle (55VJ66)
- HYGLOSS PRODUCTS Foam Trays, 9in x 11in, PK50 (6982)
- CYNAMED Eye Glasses Optician Tool Kit with Case (CYZR-0905)
- ZORO SELECT Foam Tubing, 5 ft. L, 1" Inside dia. (ZUSASSR-T-5)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KY96)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ41)
- ZORO SELECT Foam Pouch, GP, 5" L, 5" W, PK500 (56KZ83)
- ZORO SELECT Foam Pouch, GP, 15" L, 18" W, PK75 (56KZ92)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KZ03)
- PELICAN Replacement Foam Set for 1660 (1661)
- Zoro Select Protective Packaging