Shop All Protective Packaging Foam
Zoro Select
Instant Foam 18" x 24", Pk30
Mfr # 2CXD6
Zoro # G0593162
product price: $285.99
/pk 30, $9.53/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Instant Foam Type Instant Foam without Warming System
- Length 18"
- Bag Width 10 1/4 in
- Width 24"
- Bag Length 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CXD6
- Zoro # G0593162
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 18" |
Bag Width | 10 1/4 in |
Width | 24" |
Bag Length | 15 1/2 in |
Carton Width | 11" |
Carton Height | 7" |
Carton Length | 16" |
Details
Item | Instant Foam Packaging |
Instant Foam Type | Instant Foam without Warming System |
Bag Number | 60 |
Bags per Case | 30 |
Description
Instant Foam Packaging, Instant Foam Type Instant Foam without Warming System, Bag Width 10 1/4 in, Bag Length 15 1/2 in, Bag Number 60, Bags per Case 30, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAP-R PRODUCTS Preformed Tubular Coin Wrappers, Nickels, $2, PK1000 (23005/2160640)
- UNIVERSAL Multicolor Paper, 15lb, 9.5x11, PK900 (UNV15874)
- SMARTGAMES Smart Farmer Puzzle Game (091)
- UNIVERSAL Staple Remover, Pinch, 2-13/32 in.L (UNV00700)
- ZORO SELECT Foam Cord, 10 ft. L, 3/8" dia., Red (ZUSASSR-C-9)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 24" W (56KZ02)
- ZORO SELECT Foam Roll, White, 12 In. W, 550 ft. L, PK6 (5VFH5)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ18)
- ZORO SELECT Packing Foam Roll, Perforated, 72" W, Roll Dia.: 31-1/2" (56KZ40)
- ZORO SELECT Packing Foam Roll, Perforated, 18" W (56KZ37)
- PELICAN Pick N Pluck Foam Set for 1620 (1622)
- Zoro Select Protective Packaging