Shop All Protective Packaging Foam
Zoro Select
Instant Foam 15" x 18", Pk36
Mfr # 2CXC3
Zoro # G1858087
original price:
$216.99
5% off
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Instant Foam Type Instant Foam without Warming System
- Length 15"
- Bag Width 10 1/4 in
- Width 18"
- Bag Length 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2CXC3
- Zoro # G1858087
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 15" |
Bag Width | 10 1/4 in |
Width | 18" |
Bag Length | 15 1/2 in |
Carton Length | 16" |
Carton Width | 10" |
Carton Height | 5" |
Details
Item | Instant Foam Packaging |
Instant Foam Type | Instant Foam without Warming System |
Bag Number | 10 |
Bags per Case | 36 |
Description
Instant Foam Packaging, Instant Foam Type Instant Foam without Warming System, Bag Width 10 1/4 in, Bag Length 15 1/2 in, Bag Number 10, Bags per Case 36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Magnetic Spring Clips, 2", 12 Per Box, PK3 (68520)
- PENDAFLEX Sorter, Projct, 10Divdrs, Mlti (50995)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 10"x10", Clear (R1010)
- TEACHER CREATED RESOURCES STEM Basics Square Wood Dowels, 5/16in x 12in, 72PK (20928)
- ZORO SELECT Foam Roll 24" x 550 ft., Perforated, 1/8" Thickness, Pk3 (5VFH7)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 24" W (56KY89)
- ZORO SELECT Foam Cord, 15 ft. L, 3/16" dia., Black (ZUSA287187-15)
- ZORO SELECT Foam Roll 24" x 250 ft., Perforated, 1/4" Thickness, Pk3 (5VFJ3)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ20)
- ZORO SELECT Foam Pouch, GP, 12" L, 15" W, PK150 (56KZ91)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 72" W (56KZ10)
- Zoro Select Protective Packaging