Shop All Canopies & Shelters
Zoro Select
Instant Canopy, 14 Ft. 4 In. X 9 Ft. 8In.
Mfr # 11C555
Zoro # G4269921
original price:
$505.02
24% off
new price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 ft 4 in
- Width 9 ft 8 in
- Color White
- Material 300D UV Polyester
- Fire Rating CPAI-84 SEC6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11C555
- Zoro # G4269921
- UPC # 190735379400
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 14 ft 4 in |
Width | 9 ft 8 in |
Side Height | 8 ft 2 in |
Leg Outside Dia. | 1 1/8 in Upper Leg, 1 in Lower Leg |
Center Height | Adjusts to 10 ft 10 in |
Dimensions | 9 ft 8 in x 14 ft 4 in |
Details
Item | Instant Canopy |
Color | White |
Material | 300D UV Polyester |
Fire Rating | CPAI-84 SEC6 |
Includes | Frame,Top, Pegs (4), Roller Bag, Ropes (4) |
Frame Material | Steel |
Description
Instant Canopy, Length 14 ft 4 in, Width 9 ft 8 in, Center Height Adjusts to 10 ft 10 in, Side Height 8 ft 2 in, White, Material 300D UV Polyester, Frame Material Steel, Fire Rating CPAI-84 SEC6, Leg Outside Dia. 1 1/8 in Upper Leg, 1 in Lower Leg, Includes Frame,Top, Pegs (4), Roller Bag, Ropes (4)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Basketball Goal Net, 200g, Nylon, Size 21in (408)
- LEBANON SEABOARD 24-63869 Preen Weed Preventer 5.625 Lb Qpal (2463795)
- IK SPRAYERS Multi Pro 9 Sprayer (82672)
- A.R. NORTH AMERICA Valve Cap SS (AR960850)
- ZORO SELECT Universal Canopy, 26 Ft. 7 In. X 18 Ft. (11C544)
- ZORO SELECT Outdoor Storage Building, 345 cu.ft. (49P399)
- ZORO SELECT Storage Shed, 12 Ft. X 8 Ft., 7 Ft. 8 In. (11C547)
- ZORO SELECT Instant Canopy, 9 Ft. 8 In. X 11 Ft. (5DFL9)
- ZORO SELECT Heavy Duty Shelter, 20 Ft. X 10 Ft. 8 In. (11C542)
- ZORO SELECT Instant Canopy, 11ft 10 In H, White, Plystr (22EC65)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 14x36x16 Gray (SQAACC0103C01403616)
- Zoro Select Canopies & Shelters