Shop All Canopies & Shelters
Zoro Select
Instant Canopy, 10 Ft. X 10 Ft.
Mfr # 5NY99
Zoro # G2700397
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft
- Width 10 ft
- Color White
- Material 300D UV Polyester
- Fire Rating CPAI-84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5NY99
- Zoro # G2700397
- UPC # 190735529874
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 10 ft |
Width | 10 ft |
Center Height | 7 ft to 8 ft |
Side Height | 6 ft 4 in to 7 ft |
Leg Outside Dia. | 1-1/8 in Upper Leg; 1 in Lower Leg |
Dimensions | 10 ft x 10 ft |
Details
Item | Instant Canopy |
Color | White |
Material | 300D UV Polyester |
Fire Rating | CPAI-84 |
Frame Material | Steel |
Includes | Anchor Kit, Roller Bag |
Description
Instant Canopy, Length 10 ft, Width 10 ft, Center Height 7 ft to 8 ft, Side Height 6 ft 4 in to 7 ft, White, Material 300D UV Polyester, Frame Material Steel, Fire Rating CPAI-84, Leg Outside Dia. 1-1/8 in Upper Leg; 1 in Lower Leg, Includes Anchor Kit, Roller Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALL EXCELSIOR Marshall Excelsior ME2132P Inverted Flare Adapter - 1/4" MNPT x 1/4" Female Flare Plug (ME2132P)
- MAKITA LXT Brushless 18" Lawn Mowe, 36V (18V x2) (XML03CM1)
- KOHLER Decal Ret Starter (63 113 04-S)
- SONGBIRD ESSENTIALS Clear Screw-On Seed Tray - Fits All Feeders (SEBQSBFTRAY)
- ZORO SELECT Bicycle Storage, 91inHx100-3/8inWx96inD (49P401)
- ZORO SELECT Heavy Duty Shelter, 20 ft. L x 10 ft. W (31EW43)
- ZORO SELECT Outdoor Storage Building, 345 cu.ft. (49P399)
- ZORO SELECT Instant Canopy, 19 Ft. 2 In. X 9 Ft. 8In. (11C554)
- ZORO SELECT Instant Canopy, 11ft 10 In H, White, Plystr (22EC65)
- ZORO SELECT Universal Canopy, 20 Ft. X 18 Ft. (11C543)
- CROWN SHADE One Touch Polyester Canopy 9.1 ft. H X 10 ft. W X 10 ft. L (OT100-PB150DB)
- Zoro Select Canopies & Shelters