Shop All Tags
Zoro Select
Inspection Tag, Forklift, 5x3, PK25
Mfr # 8PEM2
Zoro # G4146877
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 5 3/4 in
- Width 3 in
- Tag Shape Rectangle
- Header Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 8PEM2
- Zoro # G4146877
- Country of Origin China
- Category Tags
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Mounting Hole Size | 5/16 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 5 3/4 in, Indoor/Outdoor Usage Indoor Only, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 5/16 in, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Jacket, M, 30", Brown (1215-M)
- 3M Faceshield Visor, Polycarb, Gld, 9x14-1/2in (82602-00000)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, L, PR (3601KL)
- HONEYWELL SERVUS Dielectric Overboot, Mens Size 11, PR (21402 11)
- ZORO SELECT Inspection Tag, 7inHx4inW, HD Poly., PK10 (20TH06)
- ZORO SELECT Fext Recharge & Mal Nt Rcd Tag, OSHA, PK25 (6U908)
- ZORO SELECT Tag, SS, Silver, 1" Hx1-7/8" W, Oval, PK100 (41743)
- ZORO SELECT Tag, SS, Silver, 2" H x 2" W, Round, PK25 (43592)
- ZORO SELECT HotWorkPermtTag, 2-7/8inW, 3/16inHole, PK25 (36RE98)
- ZORO SELECT Eye Wash Sta Inspection Tag, Grn/Wht, PK25 (9JWR7)
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK100 (TAR104)
- Zoro Select Tags