Shop All Safety Tags & Identification
Zoro Select
Inspection Tag, Cardstock, Rework, PK100
Mfr # T442E3
Zoro # G4006904
product price: $25.49
/pk 100, $0.25/ea
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green, White
- Legend Rework
- Material Cardstock
- Height 6 1/4 in
- Width 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T442E3
- Zoro # G4006904
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 6 1/4 in |
Width | 3 1/8 in |
Size (WxH) | 3 1/8 in x 6 1/4 in |
Details
Item | Tag |
Color | Green, White |
Legend | Rework |
Material | Cardstock |
Tag Color | White |
Tag Material | Cardstock |
Metal Detectable | No |
Product Type | Tag |
Tag Shape | Rectangle |
Message | Rework |
Shape | Rectangle |
Preprinted Legend | Rework |
Number of Tags | 100 |
Number of Labels | 100 |
Description
Tag, Height 6 1/4 in, Number of Tags 100, Preprinted Legend Rework, Product Type Tag, Tag Color Green, White, Tag Diameter Not Applicable, Tag Material Cardstock, Tag Shape Rectangle, Width 3 1/8 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley® J12148 Magnaprene„¢ Hooded Jacket, Green, Inner Cuffs, 3XL (J12148.3X)
- C.H. HANSON Nbr Tag, 1 x 1 In, 1-25, PK25 (40003)
- C.H. HANSON Blank Tag, Round, Green, PK5 (43082)
- WRIGHT TOOL Nut Driver Hollow Shaft - 3/8 (9226)
- ZORO SELECT Panel Handle Lockout, RedYellow, 1/4" (45MZ64)
- ZORO SELECT 2-3/8" x 4-3/4" Yellow Inspection Tag, Repairable, Pk1000 (1HAB1)
- ZORO SELECT Barricade Tag, 5-3/4 x 3-1/4, PK25 (43Z353)
- ZORO SELECT 3-1/8" x 6-1/4" White Inspection Tag, Inspection Log, Pk1000 (1HAC3)
- ZORO SELECT 2-3/8" x 4-3/4" Yellow Inspection Tag, Inspected, Pk1000 (1HAB4)
- ZORO SELECT 3-1/8" x 6-1/4" Yellow Inspection Tag, Caution, Pk1000 (1HAB5)
- NMC Economy Lockout Pouch - Bilingual (BLOK4BI)
- Zoro Select Safety Tags & Identification