Shop All Tags
Zoro Select
Inspection Rcd Tag, 5-3/4 x 3 In, Met, PK10
Mfr # 9E220
Zoro # G4903123
product price: $14.19
/pk 10, $1.42/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color White
- Height 3 in
- Width 5 3/4 in
- Tag Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9E220
- Zoro # G4903123
- UPC # 754473865658
- Country of Origin China
- Category Tags
Dimensions
Height | 3 in |
Width | 5 3/4 in |
Hole Size | 3/8 in |
Fastener Attachment Length | 6.6 in |
Size (WxH) | 5 3/4 in x 3 in |
Mounting Hole Size | 3/8 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 6.6 in, Fastener Type Cable Tie, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 3 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10, Preprinted Images (Reverse Side) Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL VF, Cut Res glves, BL/Gr, 8, 61DD52, PR (11-561VP)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDPL-YLW-38PL-KD6)
- AMERIC Duct to Duct Connector, Alum, 12 in (AM-CA12)
- MAXSA INNOVATIONS Reflective Safety Vest with 16 LED Lights Medium (20029)
- ZORO SELECT Nbr Tag, 1-1/2 x 1-1/2 In, 26-50, PK25 (2YB59)
- ZORO SELECT Blk Tag, 1 x 1-7/8 In, Brs, Oval, PK100 (2CDX8)
- ZORO SELECT Tag, Brass, Yellow, 1"Hx3"W, Rectangle, PK100 (41292)
- ZORO SELECT InspectionRecordLabel, 3in W x 5in H, PK25 (36RE97)
- ZORO SELECT Tag, Brass, Yellow, 2" Hx2" W, Square, PK100 (41462)
- ZORO SELECT Tag, SS, Silver, 1-1/2" H x 1-1/2" W, PK25 (43584)
- PANDUIT Thermal Marker Plate, 3"x1", Yellow (M300X100Y6T)
- Zoro Select Tags