Shop All Mini and Specialty Flashlights
Zoro Select
Inspection Flashlight, LED, 6.90" L, 230 lm
Mfr # 41-2621
Zoro # G9869995
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Flashlight Battery Size AAA
- Flashlight Grouping Type Inspection Flashlight
- Number of Batteries 3
- Lumens Range 150 to 230
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41-2621
- Zoro # G9869995
- UPC # 035355426212
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 6 7/8 in |
Body Dia. | 1.2 in |
Overall Length | 6.9 in |
Battery Size | AAA |
Handle Length | 0.15 in |
Description
Inspection Flashlight, Power Source Battery, Lighting Technology LED, Bulb Wattage Not Applicable, Maximum Brightness 230 lm, Number of Brightness Levels 2, Maximum Run Time 1.5 hr, Includes Ultraviolet Light No, Housing Color Red, Mount Type Magnet, Includes (3) AAA Cell Batteries, Overall Length 6.9 in, Foldable Yes, Battery Chemistry Alkaline, Hazardous Location Specification Not Rated, Includes Batteries Yes, Includes Bulb Yes, IP Rating Not Rated, Number of Batteries Required 3
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Led7dmr16d830/25 replacement light bulb lamp (LED7DMR16D830/25 GE GENERAL ELECTRIC G.E)
- ILC Replacement for LIGHT BULB / LAMP MH250/U (MH250/U LIGHT BULB / LAMP)
- FULHAM LED Emergency Driver, 10.7W, 15.3x2.6x1.5" (FHSCPUNV10.7WL)
- HYGRADE 70W ED17 HID Light Bulb - Medium Base - Clear Finish (S5856)
- ZORO SELECT VALUE BRAND 15 Lumens, LED Blue Clip-on Light (5RHT1)
- ZORO SELECT VALUE BRAND LED 3 Lumens Silver Inspection Penlight (2XTH1)
- MASTERCOOL Mini UV Flashlight wGlasses (ME53513-UV)
- STREAMLIGHT Stylus Pro LED Penlight Black ext. dia. 0.5" x 5.3" L (ELS212-BK)
- STEELMAN Rechargeable 70 Lumen Black Pen Light (78609)
- STREAMLIGHT Key-Mate w/White LED w/batteries (SR72101)
- Zoro Select Mini and Specialty Flashlights