Shop All Thread Insert Tools
Zoro Select
Insert Install Tool, Size 8-32
Mfr # 5XA39
Zoro # G3455006
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size #8
- Application For Installation of Key Locking Inserts
- Material Steel
- Compatible Internal Thread Size #8
- Tool Type Insert Installation Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5XA39
- Zoro # G3455006
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | #8 |
Compatible Internal Thread Size | #8 |
Overall Length | 2 in |
Compatible Insert Length | 5/32 in, 1/4 in, 21/64 in, 13/32 in, 31/64 in |
Compatible Insert Diameter | 5/32 in |
Compatible External Thread Size | #8 |
Details
Item | Insert Installation Tool |
Application | For Installation of Key Locking Inserts |
Material | Steel |
Tool Type | Insert Installation Tool |
Compatible Insert Type | Key Locking Inserts |
Compatible Insert Style | 4 Keys |
Compatible Insert Material | 18-8 Stainless Steel |
System of Measurement | Inch |
Compatible Thread Direction | Right Hand |
Description
Insert Installation Tool, Compatible External Thread Size #8, Compatible Insert Diameter 5/32 in, Compatible Insert Length 5/32 in, 1/4 in, 21/64 in, 13/32 in, 31/64 in, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style 4 Keys, Compatible Insert Type Key Locking Inserts, Compatible Internal Thread Size #8, Compatible Thread Direction Right Hand, Material Steel, Overall Length 2 in, System of Measurement Inch, Tool Type Insert Installation Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Air Ratchet, Shock Absorption, 3/8" (XT051000)
- WIHA Metric Comfort Grip T-Handle Hex Key, 12 mm Tip Size (33429)
- S & W MANUFACTURING Pull Ring Lock, Nose P, 5/8-11" (SSTPR58)
- EVOLUTION 9/16" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC562)
- ZORO SELECT Mandrel, Coarse, 6-32, For Use With 5TUW7 (5PWZ5)
- ZORO SELECT Internal thread repair tool with 3-1/4 - 3-3/4" capacity (NES28)
- ZORO SELECT Head Set, 6-32, 1.50in, SSG-801 (HS-0632)
- ZORO SELECT Insert Install Tool, KeyLocking, 5/16In, M8 (5XA42)
- ZORO SELECT Internal thread repair tool with 1-1/4 - 2-1/8" capacity (NES25)
- ZORO SELECT Insert Install Tool, Prewinder, M12 x 1.75 (3520-12.00HIP)
- ZORO SELECT Mandrel, Coarse, M5, For Use With 5TUW4 (5PWX9)
- Zoro Select Fastening Tools