Shop All Thread Insert Tools
Zoro Select
Insert Install Tool, Size 5/8 In and M16
Mfr # 5XA45
Zoro # G0420323
original price:
$25.69
5% off
new price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 5/8 in, M16
- Application For Installation of Key Locking Inserts
- Material Steel
- Compatible External Thread Size 5/8", M16
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5XA45
- Zoro # G0420323
- Country of Origin Australia
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 5/8 in, M16 |
Compatible External Thread Size | 5/8", M16 |
Overall Length | 2 in |
Compatible Internal Thread Size | 5/8", M16 |
Details
Item | Insert Installation Tool |
Application | For Installation of Key Locking Inserts |
Material | Steel |
System of Measurement | Inch/Metric |
Compatible Insert Material | 18-8 Stainless Steel |
Tool Type | Insert Extraction Tool |
Compatible Insert Type | Key Locking Inserts |
Compatible Thread Direction | Right Hand |
Compatible Insert Style | 4 Keys |
Description
Insert Installation Tool, Compatible External Thread Size 5/8 In., M16, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style 4 Keys, Compatible Insert Type Key Locking Inserts, Compatible Internal Thread Size 5/8 In., M16, Compatible Thread Direction Right Hand, Material Steel, Overall Length 2 in, System of Measurement Inch/Metric, Tool Type Insert Extraction Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Universal Impact Socket Set, SAE, Metric, 18 pcs (J72230)
- HHIP 21/32" R8 Round Collet (3900-0819)
- CLECO Nut Runner, 11 CFM, 18 to 100 in.-lb. (19RAA11AH3)
- PROTO Combination Wrench, SAE, 5/8" Head Sz (J1220SPL)
- ZORO SELECT Hand Tool, M10, 65mm, RNHT (RNHT-M10)
- ZORO SELECT Power Driver, 1/4in Hex (4ZE54)
- ZORO SELECT Hand Tool, M6 Floating Thread, 60mm, RNHT (RNHT-M6RF)
- ZORO SELECT Insert Install Tool, Prewinder, 10-24 (3532-10GHIP)
- ZORO SELECT Mandrel, Coarse, 10-24, For Use With 5TUW5 (5PWY3)
- ZORO SELECT Hand Tool, 3/8-16, 3/8-24, 2.50in, RNHT (RNHT-37 KIT)
- ZORO SELECT Head Set, 1/4-20, 1.75in, SSG-802 (HS-2520)
- Zoro Select Fastening Tools