Shop All Thread Insert Tools
Zoro Select
Insert Install Tool, Size 10 And M5
Mfr # 5XA40
Zoro # G0922713
original price:
$31.99
5% off
new price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size #10, M5
- Application For Installation of Key Locking Inserts
- Material Steel
- Compatible Internal Thread Size #10, M5
- Tool Type Insert Installation Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5XA40
- Zoro # G0922713
- Country of Origin Australia
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | #10, M5 |
Compatible Internal Thread Size | #10, M5 |
Compatible Insert Diameter | 3/16 in |
Compatible Insert Length | 3/16 in, 9/32 in, 3/8 in, 15/32 in, 9/16 in |
Overall Length | 2 in |
Compatible External Thread Size | #10 |
Details
Item | Insert Installation Tool |
Application | For Installation of Key Locking Inserts |
Material | Steel |
Tool Type | Insert Installation Tool |
System of Measurement | Inch/Metric |
Compatible Thread Direction | Right Hand |
Compatible Insert Style | 4 Keys |
Compatible Insert Type | Key Locking Inserts |
Compatible Insert Material | 18-8 Stainless Steel |
Description
Insert Installation Tool, Compatible External Thread Size #10, Compatible Insert Diameter 3/16 in, Compatible Insert Length 3/16 in, 9/32 in, 3/8 in, 15/32 in, 9/16 in, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style 4 Keys, Compatible Insert Type Key Locking Inserts, Compatible Internal Thread Size #10, M5, Compatible Thread Direction Right Hand, Material Steel, Overall Length 2 in, System of Measurement Inch/Metric, Tool Type Insert Installation Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN Technician Installation Tool Kit (52050393)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8), Length of Cut: 5/8" (71408-C4)
- WESTWARD Insulated Phillips Screwdriver #3 Round (5UFX0)
- HOUGEN Pilot-1 in.- for 5/8 in. to 2-3/8 in. 12,000-Series Cutters (10527)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE59)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE56)
- ZORO SELECT Hand Tool, 5/16-18, 5/16-24, 2.50in, RNHT (RNHT-31 KIT)
- ZORO SELECT Insert Install Tool, Prewinder, M8 x 1.25 (3520-8.00HIP)
- ZORO SELECT Head Set, 5/16-18, 2.50 in., DRHT/DLHT (MHS-3118)
- ZORO SELECT Head Set, 1/4-20, 2.00 in., DRHT/DLHT (MHS-2520)
- ZORO SELECT Combination Tool, 1-1/2-8, 1pcs. (87304)
- Zoro Select Thread Insert Tools