Shop All Thread Insert Tools
Zoro Select
Insert Install Tool, Size 1 In
Mfr # 5XA47
Zoro # G1974917
original price:
$28.49
10% off
new price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 1 in
- Application For Installation of Key Locking Inserts
- Material Steel
- Compatible Insert Length 1 in, 1 1/2 in, 2 in, 2 1/2 in, 3 in
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5XA47
- Zoro # G1974917
- Country of Origin Australia
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 1 in |
Compatible Insert Length | 1 in, 1 1/2 in, 2 in, 2 1/2 in, 3 in |
Overall Length | 2 in |
Compatible Internal Thread Size | 1 |
Compatible External Thread Size | 1 |
Compatible Insert Diameter | 1 in |
Details
Item | Insert Installation Tool |
Application | For Installation of Key Locking Inserts |
Material | Steel |
Compatible Insert Type | Key Locking Inserts |
System of Measurement | Inch |
Compatible Insert Style | 4 Keys |
Tool Type | Insert Extraction Tool |
Compatible Insert Material | 18-8 Stainless Steel |
Compatible Thread Direction | Right Hand |
Description
Insert Installation Tool, Compatible External Thread Size 1 In., Compatible Insert Diameter 1 in, Compatible Insert Length 1 in, 1 1/2 in, 2 in, 2 1/2 in, 3 in, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style 4 Keys, Compatible Insert Type Key Locking Inserts, Compatible Internal Thread Size 1 In., Compatible Thread Direction Right Hand, Material Steel, Overall Length 2 in, System of Measurement Inch, Tool Type Insert Extraction Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 15 ft. L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Tennax Pro Series (99582-15)
- HYDE Replacement Blade, 4" Overall L, PK5 (33255)
- WESTWARD Spring Retainer, 0.401 In. Shank (4MGY1)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M46)
- ZORO SELECT Hand Tool, 1/4-20, 1/4-28, 2.50in, RNHT (RNHT-25 KIT)
- ZORO SELECT Insert Install Tool, Prewinder, 4-40 (3532-4GHIP)
- ZORO SELECT External thread repair tool with 5/32 - 3/4" capacity (NES1A)
- ZORO SELECT Insert Install Tool, Prewinder, M10 x 1.5 (3520-10.00HIP)
- ZORO SELECT Mandrel, Coarse, 10-24, Use With 5TUW7 (5PWZ9)
- ZORO SELECT Insert Install Tool, Prewinder, 1/2-13 (3532-1/2HIP)
- AVK Expandable Tool, M8 x 1.25, Steel (AA181-8125)
- Zoro Select Thread Insert Tools