Shop All Thread Insert Tools
Zoro Select
Insert Install Tool, Prewinder, M4 x 0.7
Mfr # 3520-4.00HIP
Zoro # G0664745
product price: $84.95
/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Prewinder Type II
- Use With Internal Thread Size M4 x 0.7
- Application For Installation of Free Running and Screw Locking Helical Inserts
- Series PowerCoil
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3520-4.00HIP
- Zoro # G0664745
- UPC # 9326518065753
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | M4 x 0.7 |
Compatible Insert Length | 4 mm, 6 mm, 8 mm |
Compatible Internal Thread Size | M4 |
Overall Length | 8 in |
Compatible Insert Diameter | 4 mm |
Details
Item | Insert Installation Tool |
Type | Prewinder Type II |
Application | For Installation of Free Running and Screw Locking Helical Inserts |
Series | PowerCoil |
Thread Type | Metric Coarse |
For Use With | Wire Thread Inserts |
Material | Steel |
Compatible Insert Style | Tanged |
Compatible Thread Direction | Right Hand |
System of Measurement | Metric |
Compatible Thread Type | Coarse |
Tool Type | Prewinder Type II |
Compatible Insert Material | 18-8 Stainless Steel |
Power Source | Manual |
Compatible Insert Type | Helical Inserts |
Description
Insert Installation Tool, Compatible External Thread Size Not Applicable, Compatible Insert Diameter 4 mm, Compatible Insert Length 4 mm, 6 mm, 8 mm, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size M4, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 8 in, System of Measurement Metric, Tool Type Prewinder Type II, Power Source Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, Metric 9mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4909MCF)
- MILWAUKEE TOOL Protective Boot for M18 FUEL 1/4 in. Blind Rivet Tool with ONE-KEY (49-16-2660B)
- KNIPEX 5 3/4 in Crimper 23 to 13 AWG (97 61 145 A)
- SUPERCUT 90 L, 0.125 W, 0.025 Thick, Carbon Steel (208757)
- ZORO SELECT Combination Tool, 1-1/4-8, 1pcs. (87302)
- ZORO SELECT Hand Tool M6, 60mm, RNHT (RNHT-M6-KIT)
- ZORO SELECT Internal thread repair tool with 5/16 - 7/16" capacity (NES21)
- ZORO SELECT Mandrel, Coarse, 6-32, For Use With 5TUW7 (5PWZ5)
- ZORO SELECT Power Driver, 1/4in Hex (4ZE55)
- ZORO SELECT Insert Install Tool, Prewinder, 1/4-20 (3532-1/4HIP)
- MARSON Mandrel & Nosepiece, 5/16-18, Steel (34618)
- Zoro Select Fastening Tools