Shop All Thread Insert Tools
Zoro Select
Insert Install Tool, Prewinder, M12 x 1.25
Mfr # 3523-12.00HIP
Zoro # G0778364
product price: $86.35
/ea
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Prewinder Type II
- Use With Internal Thread Size M12 x 1.25
- Application For Installation of Free Running and Screw Locking Helical Inserts
- Series PowerCoil
- Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3523-12.00HIP
- Zoro # G0778364
- UPC # 9326518066026
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | M12 x 1.25 |
Compatible Insert Diameter | 12 mm |
Compatible Internal Thread Size | M12 |
Overall Length | 10 in |
Compatible Insert Length | 12 mm, 18 mm, 24 mm |
Details
Item | Insert Installation Tool |
Type | Prewinder Type II |
Application | For Installation of Free Running and Screw Locking Helical Inserts |
Series | PowerCoil |
Thread Type | Metric Fine |
Material | Steel |
For Use With | Wire Thread Inserts |
Compatible Insert Material | 18-8 Stainless Steel |
Compatible Insert Style | Tanged |
Compatible Thread Direction | Right Hand |
Compatible Thread Type | Fine |
Tool Type | Prewinder Type II |
Power Source | Manual |
Compatible Insert Type | Helical Inserts |
System of Measurement | Metric |
Description
Insert Installation Tool, Compatible External Thread Size Not Applicable, Compatible Insert Diameter 12 mm, Compatible Insert Length 12 mm, 18 mm, 24 mm, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size M12, Compatible Thread Direction Right Hand, Compatible Thread Type Fine, Material Steel, Overall Length 10 in, System of Measurement Metric, Tool Type Prewinder Type II, Power Source Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON T25 Tip, 3/8 in. Drive, Torx (SHB14225)
- RIDGID Chain Knocker, For Use w/Mfr. No. 64273, Features: Carbide Tip (K9-204)
- MILWAUKEE TOOL 5mm HollowCore Magnetic Nut Driver (48-22-2531)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 1.00-1.49 (03301025)
- ZORO SELECT Mandrel, Coarse, 1/4-20, For Use With 5TUW7 (5PXA1)
- ZORO SELECT Insert Install Tool, Prewinder, M10 x 1.25 (3521-10.00HIP)
- ZORO SELECT Head Set, 5/16-18, 1.75in, SSG-803 (HS-3118)
- ZORO SELECT Internal thread repair tool with 7/8 - 1-1/4" capacity (NES24)
- ZORO SELECT Head Set, M3, 30mm, SSG-801 (HS-M3)
- ZORO SELECT Head Set, 8-32 Float Short, 1.50 in. (FL5-HS-0832SR)
- STANLEY ENGINEERED FASTENING Complete Gage, Steel, M6X1 (1324-6)
- Zoro Select Fastening Tools