Shop All Thread Insert Tools
Zoro Select
Insert Install Tool, Prewinder, M10 x 1.5
Mfr # 3520-10.00HIP
Zoro # G2046922
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Prewinder Type II
- Use With Internal Thread Size M10 x 1.5
- Application For Installation of Free Running and Screw Locking Helical Inserts
- Series PowerCoil
- For Use With Wire Thread Inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3520-10.00HIP
- Zoro # G2046922
- UPC # 932651806550
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | M10 x 1.5 |
Compatible Internal Thread Size | M10 |
Overall Length | 8 in |
Compatible Insert Length | 10 mm, 15 mm, 20 mm |
Compatible Insert Diameter | 10 mm |
Details
Item | Insert Installation Tool |
Type | Prewinder Type II |
Application | For Installation of Free Running and Screw Locking Helical Inserts |
Series | PowerCoil |
For Use With | Wire Thread Inserts |
Material | Steel |
Thread Type | Metric Coarse |
Tool Type | Prewinder Type II |
System of Measurement | Metric |
Compatible Insert Type | Helical Inserts |
Compatible Thread Type | Coarse |
Power Source | Manual |
Compatible Thread Direction | Right Hand |
Compatible Insert Style | Tanged |
Compatible Insert Material | 18-8 Stainless Steel |
Description
Insert Installation Tool, Compatible External Thread Size Not Applicable, Compatible Insert Diameter 10 mm, Compatible Insert Length 10 mm, 15 mm, 20 mm, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size M10, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 8 in, System of Measurement Metric, Tool Type Prewinder Type II, Power Source Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS Hobby Knife Box Cutter w/9mm Blade - 710H (710H)
- GENERAL TOOLS Inspection Mirror, Oblong Mirror, 2 x 312 in Mirror, Glass Mirror, 16 in OAL (560)
- KOMELON Measuring Wheel, Dual, 4 In (00-MK1212-DW)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #2, 56-80 TPI (SPTM059L)
- ZORO SELECT Mandrel, Coarse, 10-24, For Use With 5TUW5 (5PWY3)
- ZORO SELECT Bushing/Mandrel, 1/4-20, For 5TUW2/5TUW3 (5PWZ4)
- ZORO SELECT Hand Tool, Lever, 1/4, 5/16, 3/8, 1/2 NC (DLHT-I)
- ZORO SELECT Bushing/Mandrel, 10-24, For 5TUW2/5TUW3 (5PWZ2)
- ZORO SELECT Mandrel, Coarse, 3/8-16, For Use With 5TUW5 (5PWY9)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE57)
- ZORO SELECT External thread repair tool with 5/23-1/2" capacity (NES06040)
- Zoro Select Fastening Tools