Shop All Thread Insert Tools
Zoro Select
Insert Install Tool, Prewinder, 8-36
Mfr # 3534-8GHIP
Zoro # G2703461
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Prewinder Type II
- Use With Internal Thread Size 8-36
- Application For Installation of Free Running and Screw Locking Helical Inserts
- Series PowerCoil
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3534-8GHIP
- Zoro # G2703461
- UPC # 9326518066750
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 8-36 |
Compatible Insert Diameter | 5/32 in |
Overall Length | 8 in |
Compatible Insert Length | 5/32 in, 1/4 in, 21/64 in |
Compatible Internal Thread Size | #8-36 |
Details
Item | Insert Installation Tool |
Type | Prewinder Type II |
Application | For Installation of Free Running and Screw Locking Helical Inserts |
Series | PowerCoil |
Material | Steel |
Thread Type | UNF |
For Use With | Wire Thread Inserts |
Power Source | Manual |
Compatible Insert Type | Helical Inserts |
Compatible Thread Direction | Right Hand |
Compatible Thread Type | Fine |
Compatible Insert Material | 18-8 Stainless Steel |
Tool Type | Prewinder Type II |
Compatible Insert Style | Tanged |
System of Measurement | Inch |
Description
Insert Installation Tool, Compatible External Thread Size Not Applicable, Compatible Insert Diameter 5/32 in, Compatible Insert Length 5/32 in, 1/4 in, 21/64 in, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size #8-36, Compatible Thread Direction Right Hand, Compatible Thread Type Fine, Material Steel, Overall Length 8 in, System of Measurement Inch, Tool Type Prewinder Type II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, SAE, 5-1/2" L. (54PN23)
- MASTER MAGNETICS Pocket Pickup Magnet 2Lb (07264)
- WRIGHT TOOL 3/4 in Drive Impact Socket 15/16 in Size, Deep Socket, black oxide (6930)
- J.W. WINCO GN802-M10-84 Spindle Assembly Steel (802-M10-84)
- ZORO SELECT Insert Install Tool, Prewinder, M10 x 1.5 (3520-10.00HIP)
- ZORO SELECT Power Driver, 1/4in Hex (4ZE53)
- ZORO SELECT Insert Install Tool, Prewinder, 1/4-28 (3534-1/4HIP)
- ZORO SELECT Hand Tool, 3/8-16, 3/8-24, 2.50in, RNHT (RNHT-37 KIT)
- ZORO SELECT Mandrel, Coarse, 6-32, For Use With 5TUW7 (5PWZ5)
- ZORO SELECT Insert Install Tool, Prewinder, M8 x 1.25 (3520-8.00HIP)
- STANLEY ENGINEERED FASTENING Adaptor, Steel (PNT1000-58)
- Zoro Select Thread Insert Tools