Shop All Thread Insert Tools
Zoro Select
Insert Install Tool, Prewinder, 6-32
Mfr # 3532-6GHIP
Zoro # G2321961
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Prewinder Type II
- Use With Internal Thread Size 6-32
- Application For Installation of Free Running and Screw Locking Helical Inserts
- Series PowerCoil
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3532-6GHIP
- Zoro # G2321961
- UPC # 9326518066408
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 6-32 |
Compatible Internal Thread Size | #6-32 |
Overall Length | 8 in |
Compatible Insert Length | 9/64 in, 13/64 in, 9/32 in |
Compatible Insert Diameter | 9/64 in |
Details
Item | Insert Installation Tool |
Type | Prewinder Type II |
Application | For Installation of Free Running and Screw Locking Helical Inserts |
Series | PowerCoil |
Thread Type | UNC |
For Use With | Wire Thread Inserts |
Material | Steel |
Compatible Insert Type | Helical Inserts |
Compatible Insert Style | Tanged |
Compatible Thread Direction | Right Hand |
Power Source | Manual |
Compatible Insert Material | 18-8 Stainless Steel |
Compatible Thread Type | Coarse |
System of Measurement | Inch |
Tool Type | Prewinder Type II |
Description
Insert Installation Tool, Compatible External Thread Size Not Applicable, Compatible Insert Diameter 9/64 in, Compatible Insert Length 9/64 in, 13/64 in, 9/32 in, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size #6-32, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 8 in, System of Measurement Inch, Tool Type Prewinder Type II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, Deep, 1.1/2 inch (651202 1.1/2)
- KIPP Adjustable Handle, Size: 3 3/8-16 Zinc, Silver Metallic, Comp: Steel (K0116.3A43)
- CLEVELAND Combined Drill/Countersink, #2 Size, Plain (C46264)
- PFERD 6" Mill File - Tapered, Smooth Cut (19003)
- ZORO SELECT Insert Install Tool, Prewinder, M8 x 1.25 (3520-8.00HIP)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE56)
- ZORO SELECT Head Set, 4-40, 1.50in, SSG-801 (HS-0440)
- ZORO SELECT Internal thread repair tool with 2-3/4 - 3-3/16" capacity (NES27)
- ZORO SELECT Head Set, 8-32, 1.75in, FLEX-5P/S (FL5-HS-0632)
- ZORO SELECT Head Set, 3/8-16, 2.00in, SSG-803 (HS-3716)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 1/4-28 (2299-4)
- Zoro Select Thread Insert Tools