Shop All Thread Insert Tools
Zoro Select
Insert Install Tool, Prewinder, 5/16-24
Mfr # 3534-5/16HIP
Zoro # G2499445
original price:
$85.35
10% off
new price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Prewinder Type II
- Use With Internal Thread Size 5/16"-24
- Application For Installation of Free Running and Screw Locking Helical Inserts
- Series PowerCoil
- Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3534-5/16HIP
- Zoro # G2499445
- UPC # 9326518066675
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 5/16"-24 |
Compatible Insert Diameter | 5/16 in |
Compatible Internal Thread Size | 5/16"-24 |
Compatible Insert Length | 5/16 in, 15/32 in, 5/8 in |
Overall Length | 8 in |
Details
Item | Insert Installation Tool |
Type | Prewinder Type II |
Application | For Installation of Free Running and Screw Locking Helical Inserts |
Series | PowerCoil |
Thread Type | UNF |
For Use With | Wire Thread Inserts |
Material | Steel |
Power Source | Manual |
Compatible Insert Material | 18-8 Stainless Steel |
Compatible Insert Style | Tanged |
Compatible Thread Type | Fine |
System of Measurement | Inch |
Compatible Thread Direction | Right Hand |
Compatible Insert Type | Helical Inserts |
Tool Type | Prewinder Type II |
Description
Insert Installation Tool, Compatible External Thread Size Not Applicable, Compatible Insert Diameter 5/16 in, Compatible Insert Length 5/16 in, 15/32 in, 5/8 in, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 5/16 In.-24, Compatible Thread Direction Right Hand, Compatible Thread Type Fine, Material Steel, Overall Length 8 in, System of Measurement Inch, Tool Type Prewinder Type II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" VSR Mid-Handle Grip Hammerdrill Kit (DWD525K)
- AMERICAN LINE RAZOR BLAD .009X1.5"" 5PK (66-0407-CJAR)
- PROTO 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Standard Depth, Black Oxide (J7436H)
- DREMEL Sanding Band, 1/4in dia, 1/2inL, 6 pcs., PK6 (438)
- ZORO SELECT Head Set, M6, 65mm, FLEX-5P/S (FL5-HS-M6)
- ZORO SELECT Internal thread repair tool with 1-1/4 - 2-5/8" capacity (NES26)
- ZORO SELECT Insert Install Tool, Prewinder, 3/8-24 (3534-3/8HIP)
- ZORO SELECT Mandrel, Coarse, M5, For Use With 5TUW4 (5PWX9)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE60)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE56)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 10-24 (7551-3)
- Zoro Select Fastening Tools