Shop All Thread Insert Tools
Zoro Select
Insert Install Tool, Prewinder, 3/8-24
Mfr # 3534-3/8HIP
Zoro # G3328701
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Prewinder Type II
- Use With Internal Thread Size 3/8"-24
- Application For Installation of Free Running and Screw Locking Helical Inserts
- Series PowerCoil
- Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3534-3/8HIP
- Zoro # G3328701
- UPC # 9326518066644
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 3/8"-24 |
Compatible Insert Diameter | 3/8 in |
Compatible Insert Length | 3/8 in, 9/16 in, 49/64 in |
Overall Length | 8 in |
Compatible Internal Thread Size | 3/8"-24 |
Details
Item | Insert Installation Tool |
Type | Prewinder Type II |
Application | For Installation of Free Running and Screw Locking Helical Inserts |
Series | PowerCoil |
Thread Type | UNF |
Material | Steel |
For Use With | Wire Thread Inserts |
Power Source | Manual |
Compatible Thread Type | Fine |
System of Measurement | Inch |
Compatible Insert Material | 18-8 Stainless Steel |
Compatible Thread Direction | Right Hand |
Compatible Insert Type | Helical Inserts |
Compatible Insert Style | Tanged |
Tool Type | Prewinder Type II |
Description
Insert Installation Tool, Compatible External Thread Size Not Applicable, Compatible Insert Diameter 3/8 in, Compatible Insert Length 3/8 in, 9/16 in, 49/64 in, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 3/8 In.-24, Compatible Thread Direction Right Hand, Compatible Thread Type Fine, Material Steel, Overall Length 8 in, System of Measurement Inch, Tool Type Prewinder Type II
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHINO Master Chuck, 4 1/16" x 4 1/16", PD55 (070590)
- HOUGEN-OGURA 9/16 in. A Round Die, 5/64 -1/8THK (76214)
- STEINEL Reflector Nozzle, Size 9mm (9mm or 3/8in Reflector Tip)
- TEKTON 3/8 Inch Drive x 20 mm 6-Point Socket (SHD12120)
- ZORO SELECT Hand Tool, Lever, 1/4, 5/16, 3/8, 1/2 NC (DLHT-I)
- ZORO SELECT Hand Tool, M6 Floating Thread, 60mm, RNHT (RNHT-M6RF)
- ZORO SELECT Insert Tool, Key Locking, 1/2, 9/16, M12 (5XA44)
- ZORO SELECT Internal thread repair tool with 1-1/4 - 2-1/8" capacity (NES25)
- ZORO SELECT Head Set, M3, 30mm, SSG-801 (HS-M3)
- ZORO SELECT Power Driver, 1/4in Hex (4ZE51)
- ZORO SELECT Mandrel, Coarse, 5/16-18, Use With 5TUW5 (5PWY7)
- Zoro Select Fastening Tools