Shop All Thread Insert Tools
Zoro Select
Insert Install Tool, Prewinder, 1/4-20
Mfr # 3532-1/4HIP
Zoro # G2315555
$71.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Prewinder Type II
- Use With Internal Thread Size 1/4"-20
- Application For Installation of Free Running and Screw Locking Helical Inserts
- Series PowerCoil
- For Use With Wire Thread Inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3532-1/4HIP
- Zoro # G2315555
- UPC # 9326518066217
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 1/4"-20 |
Compatible Insert Diameter | 1/4 in |
Compatible Insert Length | 1/4 in, 3/8 in, 1/2 in |
Overall Length | 8 in |
Compatible Internal Thread Size | 1/4"-20 |
Details
Item | Insert Installation Tool |
Type | Prewinder Type II |
Application | For Installation of Free Running and Screw Locking Helical Inserts |
Series | PowerCoil |
For Use With | Wire Thread Inserts |
Thread Type | UNC |
Material | Steel |
Compatible Thread Type | Coarse |
System of Measurement | Inch |
Tool Type | Prewinder Type II |
Power Source | Manual |
Compatible Thread Direction | Right Hand |
Compatible Insert Material | 18-8 Stainless Steel |
Compatible Insert Style | Tanged |
Compatible Insert Type | Helical Inserts |
Description
Insert Installation Tool, Compatible External Thread Size Not Applicable, Compatible Insert Diameter 1/4 in, Compatible Insert Length 1/4 in, 3/8 in, 1/2 in, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 1/4 In.-20, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 8 in, System of Measurement Inch, Tool Type Prewinder Type II
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9 in. L x Wood Cutting Saw Blades (DS0912BW5)
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 3/8-16 Thread Size, 1.125"L, Steel (GN6C12504P7--21)
- FOWLER IP65 Heavy Duty Carbon Fiber Electronic Caliper, 0-24in/0-600mm (54-100-124-0)
- ABANAKI Skimmer, Oil, 1 Gph (SMMS1-06)
- ZORO SELECT Insert Tool, Key Locking, 1/2, 9/16, M12 (5XA44)
- ZORO SELECT Insert Install Tool, Prewinder, M8 x 1.0 (3521-8.00HIP)
- ZORO SELECT Head Set, 6-32, 1.50in, SSG-801 (HS-0632)
- ZORO SELECT Bushing/Mandrel, 10-24, For 5TUW2/5TUW3 (5PWZ2)
- ZORO SELECT Internal thread repair tool with 1/2 - 5/8" capacity (NES22)
- ZORO SELECT Head Set, 1/4-20, 2.5in, FLEX-5P/S (FL5-HS-2520)
- H & H INDUSTRIAL PRODUCTS 3/8-24 Wire Threading Insert Installation Tool (1011-0222)
- Zoro Select Thread Insert Tools