Shop All Thread Insert Tools
Zoro Select
Insert Install Tool, Prewinder, 1/2-20
Mfr # 3534-1/2HIP
Zoro # G2433042
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Prewinder Type II
- Use With Internal Thread Size 1/2"-20
- Application For Installation of Free Running and Screw Locking Helical Inserts
- Series PowerCoil
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3534-1/2HIP
- Zoro # G2433042
- UPC # 9326518066569
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 1/2"-20 |
Compatible Insert Length | 1/2 in, 3/4 in, 1 in |
Compatible Internal Thread Size | 1/2"-20 |
Overall Length | 10 in |
Compatible Insert Diameter | 1/2 in |
Details
Item | Insert Installation Tool |
Type | Prewinder Type II |
Application | For Installation of Free Running and Screw Locking Helical Inserts |
Series | PowerCoil |
Material | Steel |
For Use With | Wire Thread Inserts |
Thread Type | UNF |
Compatible Insert Type | Helical Inserts |
Compatible Thread Type | Fine |
Compatible Insert Style | Tanged |
Power Source | Manual |
System of Measurement | Inch |
Compatible Thread Direction | Right Hand |
Compatible Insert Material | 18-8 Stainless Steel |
Tool Type | Prewinder Type II |
Description
Insert Installation Tool, Compatible External Thread Size Not Applicable, Compatible Insert Diameter 1/2 in, Compatible Insert Length 1/2 in, 3/4 in, 1 in, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 1/2 In.-20, Compatible Thread Direction Right Hand, Compatible Thread Type Fine, Material Steel, Overall Length 10 in, System of Measurement Inch, Tool Type Prewinder Type II
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Spline Bit 2-Cutter 5/8" x 16" (48-20-4063)
- SUNEX WRENCH SET ANGLED SAE 14PC 3/8 X 1-1/4 (SU9914A)
- PROTO 1/2 in Drive Impact Socket Bit SAE (J74417/16)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MG)
- ZORO SELECT Internal thread repair tool with 3-3/4 - 4-1/4" capacity (NES29)
- ZORO SELECT Bushing/Mandrel, 1/4-20, For 5TUW2/5TUW3 (5PWZ4)
- ZORO SELECT Mandrel, Coarse, M5, For Use With 5TUW4 (5PWX9)
- ZORO SELECT Mandrel, Coarse, 8-32, For Use With 5TUR2 (5TUV4)
- ZORO SELECT Insert Install Tool, Key Locking, 1/4In, M6 (5XA41)
- ZORO SELECT Head Set, 1/4-20, 1.75in, SSG-802 (HS-2520)
- RECOIL Threaded Insert Tool (2KRTC -04)
- Zoro Select Thread Insert Tools