Shop All Thread Insert Tools
Zoro Select
Insert Install Tool, Mandrel, M14 x 2.0
Mfr # 3520-14.00HIP
Zoro # G3049191
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Threaded Mandrel Type III
- Use With Internal Thread Size M14 x 2
- Application For Installation of Free Running and Screw Locking Helical Inserts
- Series PowerCoil
- For Use With Wire Thread Inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3520-14.00HIP
- Zoro # G3049191
- UPC # 9326518065579
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | M14 x 2 |
Compatible Internal Thread Size | M14 |
Overall Length | 10 in |
Compatible Insert Diameter | 14 mm |
Compatible Insert Length | 14 mm, 21 mm, 28 mm |
Details
Item | Insert Installation Tool |
Type | Threaded Mandrel Type III |
Application | For Installation of Free Running and Screw Locking Helical Inserts |
Series | PowerCoil |
For Use With | Wire Thread Inserts |
Thread Type | Metric |
Material | Steel |
Power Source | Manual |
Compatible Thread Direction | Right Hand |
Compatible Insert Style | Tanged |
Compatible Thread Type | Coarse |
System of Measurement | Metric |
Tool Type | Prewinder Type III |
Compatible Insert Material | 18-8 Stainless Steel |
Compatible Insert Type | Helical Inserts |
Description
Insert Installation Tool, Compatible External Thread Size Not Applicable, Compatible Insert Diameter 14 mm, Compatible Insert Length 14 mm, 21 mm, 28 mm, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size M14, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 10 in, System of Measurement Metric, Tool Type Prewinder Type III, Power Source Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #25 (47759)
- ZORO SELECT 2-1/2" 140 Deg. Jobber Length Drill Bit (434-001875B)
- WILTON Knives for 10IN Jointer/Planer set of 2 (707411)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4836)
- ZORO SELECT Hand Tooll M8, 65mm, RNHT (RNHT-M8-KIT)
- ZORO SELECT Internal thread repair tool with 3-1/4 - 3-3/4" capacity (NES28)
- ZORO SELECT Head Set, 8-32, 1.50in, SSG-801 (HS-0832)
- ZORO SELECT Hand Tool, Steel, Lever, M6, M8, M10, M12 (DLHT-M)
- ZORO SELECT Power Driver, 1/4in Hex (4ZU82)
- ZORO SELECT Head Set, M6, 65mm, FLEX-5P/S (FL5-HS-M6)
- STANLEY ENGINEERED FASTENING Complete Gage, Steel, M6X1 (4624-6)
- Zoro Select Fastening Tools