Shop All Thread Insert Tools
Zoro Select
Insert Install Tool, Mandrel, 7/8-14
Mfr # 3534-7/8HIP
Zoro # G3388761
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded Mandrel Type III
- Use With Internal Thread Size 7/8"-14
- Application For Installation of Free Running and Screw Locking Helical Inserts
- Series PowerCoil
- For Use With Wire Thread Inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3534-7/8HIP
- Zoro # G3388761
- UPC # 9326518066743
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 7/8"-14 |
Compatible Insert Diameter | 7/8 in |
Overall Length | 10 in |
Compatible Insert Length | 7/8 in, 1 5/16 in, 1 49/64 in |
Compatible Internal Thread Size | 7/8"-14 |
Details
Item | Insert Installation Tool |
Type | Threaded Mandrel Type III |
Application | For Installation of Free Running and Screw Locking Helical Inserts |
Series | PowerCoil |
For Use With | Wire Thread Inserts |
Thread Type | UNF |
Material | Steel |
Tool Type | Prewinder Type III |
Compatible Thread Type | Fine |
Compatible Insert Material | 18-8 Stainless Steel |
Compatible Insert Type | Helical Inserts |
Features | Non-Captive |
System of Measurement | Inch |
Compatible Insert Style | Tanged |
Power Source | Manual |
Compatible Thread Direction | Right Hand |
Description
Insert Installation Tool, Compatible External Thread Size Not Applicable, Compatible Insert Diameter 7/8 in, Compatible Insert Length 7/8 in, 1 5/16 in, 1 49/64 in, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 7/8 In.-14, Compatible Thread Direction Right Hand, Compatible Thread Type Fine, Material Steel, Overall Length 10 in, System of Measurement Inch, Tool Type Prewinder Type III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO HSS Taper Taps H-3, 1/4-20, 12PK (20E116CT)
- PROTO 3/8 in Drive, 3/8" Hex SAE Socket, 6 Points (J5012H)
- EMPIRE LEVEL Protractor/Angle Finder (2791)
- RIDGID Housing, Wheel (58622)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE60)
- ZORO SELECT Power Driver, 1/4in Hex (4ZE54)
- ZORO SELECT Combination Tool, 1-1/2-8, 1pcs. (87304)
- ZORO SELECT Power Driver, 1/4in Hex (4ZE52)
- ZORO SELECT Insert Install Tool, Prewinder, M10 x 1.5 (3520-10.00HIP)
- ZORO SELECT Head Set, 4-40, 1.50in, SSG-801 (HS-0440)
- ZORO SELECT Insert Install Tool, Size 10 And M5 (5XA40)
- Zoro Select Thread Insert Tools