Shop All Thread Insert Tools
Zoro Select
Insert Install Tool, Mandrel, 1 1/4-7
Mfr # 3532-1.1/4HIP
Zoro # G0321754
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded Mandrel Type III
- Use With Internal Thread Size 1 1/4"-7
- Application For Installation of Free Running and Screw Locking Helical Inserts
- Series PowerCoil
- For Use With Wire Thread Inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3532-1.1/4HIP
- Zoro # G0321754
- UPC # 9326518066149
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 1 1/4"-7 |
Compatible Internal Thread Size | 1 1/4"-7 |
Details
Item | Insert Installation Tool |
Type | Threaded Mandrel Type III |
Application | For Installation of Free Running and Screw Locking Helical Inserts |
Series | PowerCoil |
For Use With | Wire Thread Inserts |
Thread Type | UNC |
Material | Steel |
System of Measurement | Inch |
Compatible Insert Type | Helical Inserts |
Tool Type | Threaded Mandrel Type III |
Compatible Thread Type | Coarse |
Description
Insert Installation Tool, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 1 1/4 In.-7, Compatible Thread Type Coarse, Material Steel, System of Measurement Inch, Tool Type Threaded Mandrel Type III, Series PowerCoil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 1, Carbide (CNMG431EGU-AC6040M)
- STANLEY Saw (20-527)
- JAMESON Good Buddy II Duct Rodder w/ 400 ft. of 3/8" Marked Rod (11A-25-400M)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/16, 13/16 Cut L (07579)
- ZORO SELECT Power Driver, 1/4in Hex (4ZU82)
- ZORO SELECT Insert Install Tool, Prewinder, M8 x 1.25 (3520-8.00HIP)
- ZORO SELECT Bushing/Mandrel, 1/4-20, For 5TUW2/5TUW3 (5PWZ4)
- ZORO SELECT Hand Tool, 8-32, 2.50in, RNHT (RNHT-0832)
- ZORO SELECT Insert Install Tool, Prewinder, M12 x 1.75 (3520-12.00HIP)
- ZORO SELECT Mandrel, Coarse, 10-24, Use With 5TUW7 (5PWZ9)
- NES 06040 EXTERNAL THREADMATE (NES06040)
- Zoro Select Fastening Tools