Shop All Thread Insert Tools
Zoro Select
Insert Install Tool, 3/4, 7/8, M20, M22
Mfr # 5XA46
Zoro # G2608505
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 3/4 in, 7/8 in, M20, M22
- Application For Installation of Key Locking Inserts
- Material Steel
- Overall Length 2 in
- Compatible External Thread Size 3/4", 7/8", M20, M22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5XA46
- Zoro # G2608505
- Country of Origin Australia
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 3/4 in, 7/8 in, M20, M22 |
Overall Length | 2 in |
Compatible External Thread Size | 3/4", 7/8", M20, M22 |
Compatible Internal Thread Size | 3/4", 7/8", M20, M22 |
Details
Item | Insert Installation Tool |
Application | For Installation of Key Locking Inserts |
Material | Steel |
Compatible Insert Material | 18-8 Stainless Steel |
Compatible Insert Type | Key Locking Inserts |
Compatible Insert Style | 4 Keys |
Compatible Thread Direction | Right Hand |
System of Measurement | Inch/Metric |
Tool Type | Insert Extraction Tool |
Description
Insert Installation Tool, Compatible External Thread Size 3/4 In., 7/8 In., M20, M22, Compatible Insert Material 18-8 Stainless Steel, Compatible Insert Style 4 Keys, Compatible Insert Type Key Locking Inserts, Compatible Internal Thread Size 3/4 In., 7/8 In., M20, M22, Compatible Thread Direction Right Hand, Material Steel, Overall Length 2 in, System of Measurement Inch/Metric, Tool Type Insert Extraction Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 7.0x1.00mm (97311)
- GREY PNEUMATIC SKT 1/4" DRIVE X 5/32" HEX DRIVER IM (GP9905F)
- DEWALT ToughSystem 2.0 Tool Box, Plastic, Black, 22 in W x 15 in D x 12-1/2 in H (DWST08300)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x3" (EMG-1616-E-ALTIN)
- ZORO SELECT Head Set, 3/8-16, 2.50 in., DRHT/DLHT (MHS-3716)
- ZORO SELECT Bushing/Mandrel, 10-32, For 5TUW2/5TUW3 (5PWZ3)
- ZORO SELECT Hand Tool, 10-24 & 10-32, 2.50in, RNHT (RNHT-#10KIT)
- ZORO SELECT Hand Tool, M10, 65mm, RNHT (RNHT-M10)
- ZORO SELECT Insert Install Tool, Prewinder, 3/8-24 (3534-3/8HIP)
- ZORO SELECT Head Set, 1/4-20, 2.5in, FLEX-5P/S (FL5-HS-2520)
- RECOIL Key-Locking Insert Installation Tool - #10, M5 (72190)
- Zoro Select Fastening Tools