Shop All Screwdriver Bits
Zoro Select
Insert Bit, SAE, 1/4", Hex, #2/#2, 1", PK5
Mfr # 906639-PR
Zoro # G0242076
original price:
$5.31
18% off
new price: $4.35
/pk 5, $0.87/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips, Robertson Square Recess
- Fastening Tool Tip Size #2/#2
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 906639-PR
- Zoro # G0242076
- UPC # 082893268958
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2/#2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Shank Size | 1/4" |
Point Size | #2/#2 |
Overall Length | 1" |
Tip Size | #2 x #2 |
Details
Application - Tools | Power |
Bit Style | Phillips, Robertson Square Recess |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Double End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
For Use With | Phillips Square-Driv Fasteners and PSD products |
Item | Insert Bit |
Finish | zinc |
Impact Rated | No |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Phillips, Robertson Square Recess, Fastening Tool Tip Size #2/#2, Shank Style Hex, Hex Shank Size 1/4 in, Double End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Zinc, Impact Rated No, For Use With Phillips Square-Driv Fasteners and PSD products, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Toolholder, Clamping System S (SRDCN3225P12)
- KRAFT TOOL Taper, Drywall, 27-7/16in. L x 2-1/8in. W (DC402)
- TE-CO Step Block, 1 In, 1 1/8 to 2 1/2 (40103)
- BON TOOL Walk Edger, Blue Steel 9" X 6", 1/2" Radius 5/8" Lip (22-747)
- ZORO SELECT 25X1X1/4 6 LOBE INSERT BIT PLAIN (37-163)
- ZORO SELECT 2X1X1/4 PHILLIPS INSERT BIT PLAIN & HARDEN (27-021)
- ZORO SELECT 2X1X1/4 SQUARE RECESS INSERT BIT PLAIN (29-050)
- ZORO SELECT 3X1X1/4 SQUARE RECESS INSERT BIT PLAIN (29-051)
- ZORO SELECT 1X1X1/4 PHIL INSERT BIT-REDUCED PLAIN (27-035)
- ZORO SELECT 3X1X1/4 PHILLIPS INSERT BIT PLAIN & HARDEN (27-022)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 6In (50 Pack) (DWA6PH2IRB)
- Zoro Select Screwdrivers and Nutdrivers