Shop All Screwdriver Bits
Zoro Select
Insert Bit, SAE, 1/4", Hex, #2/#2, 1", PK2
Mfr # 906641-PR
Zoro # G2937986
$2.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips, Robertson Square Recess
- Fastening Tool Tip Size #2/#2
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 906641-PR
- Zoro # G2937986
- UPC # 082893272214
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2/#2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Shank Size | 1/4" |
Overall Length | 1" |
Point Size | #2/#2 |
Tip Size | #2 x #2 |
Details
Application - Tools | Power |
Bit Style | Phillips, Robertson Square Recess |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Double End |
Fastening Tool Material | S2 Steel |
Impact Rated | No |
SAE or Metric | SAE |
For Use With | Phillips Square-Driv Fasteners and PSD products |
Item | Insert Bit |
Finish | zinc |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Phillips, Robertson Square Recess, Fastening Tool Tip Size #2/#2, Shank Style Hex, Hex Shank Size 1/4 in, Double End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Zinc, Impact Rated No, For Use With Phillips Square-Driv Fasteners and PSD products, Insert Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Squeegee Trowel Replacement Handle (GG244-01)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58584)
- MITUTOYO Digimatic Spline Mike 0 to 1Ft Ip to 65 (331-361-30)
- WARWOOD TOOL Tie Plug Punch, Handle 36" L, Taper 7" L (21822)
- ZORO SELECT 3X1 15/16X1/4 POZIDRIV POWER BIT PLAIN (27-382)
- ZORO SELECT Power Bit, SAE, 1/4", Hex, #2/#2, 2", PK2 (906643-PR)
- ZORO SELECT 3X1X1/4 SQUARE RECESS INSERT BIT PLAIN (29-051)
- ZORO SELECT 2X1X1/4 SQUARE RECESS INSERT BIT PLAIN (29-050)
- ZORO SELECT 1X3 1/2X1/4 PHILLIPS POWER BIT PLAIN (27-366)
- ZORO SELECT 2X1X1/4 PHILLIPS INSERT BIT PLAIN & HARDEN (27-021)
- URREA Heavy-duty 1/4” hex power drive square #2 1-15/16" bits (13054X)
- Zoro Select Screwdriver Bits