Shop All Screwdriver Bits
Zoro Select
Insert Bit, SAE, 1/4", Hex, #2/#2, 1", PK2
Mfr # 906640-PR
Zoro # G0322892
product price: $3.79
/pk 2, $1.90/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips, Robertson Square Recess
- Fastening Tool Tip Size #2/#2
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 906640-PR
- Zoro # G0322892
- UPC # 082893268620
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2/#2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Point Size | #2/#2 |
Shank Size | 1/4" |
Tip Size | #2 x #2 |
Details
Application - Tools | Power |
Bit Style | Phillips, Robertson Square Recess |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Double End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Impact Rated | No |
For Use With | Phillips Square-Driv Fasteners and PSD products |
Finish | zinc |
Item | Insert Bit |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Phillips, Robertson Square Recess, Fastening Tool Tip Size #2/#2, Shank Style Hex, Hex Shank Size 1/4 in, Double End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Zinc, Impact Rated No, For Use With Phillips Square-Driv Fasteners and PSD products, Insert Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Clamp, J, 3-Pc Swivel Pad, 20, Steel, Chrome Plated (TCJJ202400HD)
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPSF (C64130)
- OSG HSS End Mill, 1/4in.dia., 2-1/4in.Cut L (5966400)
- MITUTOYO Caliper, Digimatic, 0-6", IP67, .0005" (500-769-20)
- ZORO SELECT 0-1X1X1/4 SLOTTED INSERT BIT PLAIN (41-175)
- ZORO SELECT 2X1X1/4 PHILLIPS INSERT BIT PLAIN & HARDEN (27-021)
- ZORO SELECT 2X2 3/4X1/4 PHILLIPS POWER BIT PLAIN (27-364)
- ZORO SELECT 1X3 1/2X1/4 PHILLIPS POWER BIT PLAIN (27-366)
- ZORO SELECT Power Bit, SAE, 1/4", Hex, #2/#2, 2", PK2 (906643-PR)
- ZORO SELECT 1X1X1/4 PHIL INSERT BIT-REDUCED PLAIN (27-035)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive (327-4X)
- Zoro Select Screwdrivers and Nutdrivers