Shop All Insect Killers
This Product is Discontinued
Zoro Select
Insect Repellent, Pump, Deet 100, 1.25 oz. (Discontinued)
Mfr # 167070
Zoro # G4601865
This Product is Discontinued
Key Features
- Indoor/Outdoor Usage Outdoor Only
- Form Liquid Spray
- Size 1.25 oz
- Targeted Insects Ticks
- Insect Group Flying and Crawling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 167070
- Zoro # G4601865
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 1.25 oz |
Details
Item | Insect Repellent |
Indoor/Outdoor Usage | Outdoor Only |
Form | Liquid Spray |
Targeted Insects | Ticks |
Insect Group | Flying and Crawling |
Insect Control Type | Repels |
Active Ingredients | DEET |
Dilution Ratio | Ready to Use |
DEET Concentration | 100% |
Description
Insect Repellent, Targeted Insects Ticks, Active Ingredients DEET, DEET Concentration 100 Percent, Form Liquid Spray, Insect Group Flying and Crawling, Dilution Ratio Ready to Use, Insect Control Type Repels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.