Shop All Caster Accessories
Zoro Select
Inner Tube, 10 in. x 3-1/2 in.
Mfr # 35YZ84
Zoro # G1827659
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stem Dia. 9/32"
- For Use With Mfr. No. PLE4, PLE5, 3G149, 3G148, 1ULH7, 1ULH8
- Valve Stem Dia. 5/16 in
- Tire Width 2 1/2 in
- Tire Style Inner Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35YZ84
- Zoro # G1827659
- UPC # 190735471449
- Country of Origin China
- Category Caster Accessories
Dimensions
Stem Dia. | 9/32" |
Valve Stem Dia. | 5/16 in |
Tire Width | 2 1/2 in |
Tire Dia. | 8 7/8 in |
Details
Item | Replacement Inner Tube |
For Use With | Mfr. No. PLE4, PLE5, 3G149, 3G148, 1ULH7, 1ULH8 |
Tire Style | Inner Tube |
Valve Stem Style | Angled Stem |
Wheel/Tread Material | Thermoplastic Rubber |
Description
Replacement Inner Tube, Thermoplastic Rubber, 8 7/8 in Tire Dia., 2 1/2 in Tire Width, Inner Tube Tire Style, 5/16 in Valve Stem Dia., Valve Stem Style Angled Stem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Endless - 1" x 6' - 1-ply (EN1-901-06-T5)
- US CARGO CONTROL 21" Rubber Tarp Straps (Box of 50) - Natural Rubber (RT21CR50)
- WILTON SS 4 Button 10FT Lift Hoist Trolley (PBC-410CN)
- ZORO SELECT Dual Wheel Caster, Swivel, Therm Rubber, 2 in, 176 lb (LMDA-TPA 50KF-FI)
- ZORO SELECT Plate Caster Mount, 1 x 1, 3/16 in., PK5 (KITSXS70001G)
- ZORO SELECT Caster Mount, 1/2" Stem Dia., 1-1/2"Stem L (PHW-ST1-P3-SET)
- ZORO SELECT Precision Bearing, Up To 1-3/8 in Hub, PK2 (46U322)
- ZORO SELECT Caster Mount, 1-7/16" Stem Length (PHW-SG1-P3-SET)
- ZORO SELECT Grip Neck Caster Mount, 5/16 x 1-1/2, PK5 (PHW-SG-P3-SET)
- ZORO SELECT Precision Bearing, Up To 1-3/8 in Hub, PK2 (46U320)
- ZORO SELECT Caster Mount, 7/32" Mount, Bolt Dia (404L10)
- Zoro Select Caster Accessories