Shop All Shipping Labels
Zoro Select
Infectious Substance DOT Label, Class 6, Black/White, Pk500
Mfr # 8EZ63
Zoro # G3845737
original price:
$15.55
22% off
new price: $11.99
/pk 500, $0.02/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Legend Infectious Substance In Case of Damage or Leakage Immediately Notify Public Health Authority
- Height 4"
- Label Width 4 in
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8EZ63
- Zoro # G3845737
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Paper |
Legend | Infectious Substance In Case of Damage or Leakage Immediately Notify Public Health Authority |
Legend/Background Color | Black/white |
Class | 6 |
Color | Black on White |
Language | English |
Labels per Roll | 500 |
Message | Infectious Substance in Case of Damage |
Hazard Class | Class 6 (Toxic, Poison Inhalation, & Infectious Substance) |
DOT/UN Product Form | Label |
Container Label/Placard Type | Hazardous Class |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Toxic, Poison Inhalation, & Infectious Substance), DOT/UN Product Form Label, Message Infectious Substance in Case of Damage, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Glass Board Dry-Erase Markers, Low-Odor, 4/PK, Assorted (QRT79552)
- ZORO SELECT Plastic Strapping, 2400 ft. L, 50 mil (33RZ04)
- ASP Used Car Record Book - Police Book, 8 3/4" X 13 1/2", 1 Book (8360)
- ZEBRA PEN Gel Pen, Blue, Medium, PK12 (42620)
- ZORO SELECT DOT Label, Inhalation Hazard, PK250 (8UZ79)
- ZORO SELECT Blank Dot Label Orange 1"W, Pk1000 (3VCN7)
- ZORO SELECT Blank Dot Label Green 1/2"W, Pk1000 (3VCL5)
- ZORO SELECT DOT Label, White/Red, 4 In. W, PK500 (9P023)
- ZORO SELECT DOT Label, Vinyl, 4 In. W, PK250 (9KEW1)
- ZORO SELECT DOT Label, 4 In. H, Flammable Liquid, PK250 (9KFR5)
- DECKER TAPE PRODUCTS Label, DL1183, PACKING LIST ENCLOSED, 3" X 4" (DL1183)
- Zoro Select Shipping Labels