Shop All Thermowells
Zoro Select
Industrial Thermowell, Lagging, 316SS
Mfr # 24C485
Zoro # G4665561
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1-1/4-18 Straight
- Stem Length 18 in
- Process Connection 3/4 in MNPT
- Insertion Length 18 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C485
- Zoro # G4665561
- UPC # 190735433294
- Country of Origin China
- Category Thermowells
Dimensions
Internal Thread Size | 1-1/4-18 Straight |
Stem Length | 18 in |
Insertion Length | 18 in |
Bore Dia. | 0.44 in |
Socket Length | 18.5 in |
Shank Dia. | 0.62 in |
For Stem Length | 18 in |
For Stem Diameter | 15/32 in |
Thread Size | 3/4 in |
For Thermometer Thread Size | 1 1/4 in |
Description
Threaded Thermowell, 316 Stainless Steel, Shank Type Stepped, 3/4 in MNPT, Insertion Length 18 in, For Stem Length 18 in, Neck Extension 4 3/4 in, Food Safe No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTERNATIONAL Vibration Tester, 720mm/sec Velocity (9080K2)
- REED INSTRUMENTS ATC Temperature Probe for REED SD-230 (R3000SD-ATC)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 1 In H2O (2001)
- RAYTEK Fixed Mount IR Temp. Sensor, -4 to 932F (RAYCMLTV3)
- ZORO SELECT Bimetal Thermowell, Brass, 1/2 NPSM (24C469)
- ZORO SELECT Bimetal Thermowell, 316SS, 1/2 NPSM (24C464)
- ZORO SELECT Bimetal Thermowell, 316SS, 1/2 NPSM, Bore Dia.: 0.26 in (24C461)
- ZORO SELECT Bimetal Thermowell, Carbon Steel1/2 NPSM (24C477)
- ZORO SELECT Industrial Thermowell, Lagging, Brass (24C489)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C518)
- WINTERS Thermowell 2.5" 316 St/St, 3/4" Npt (TBR25-2)
- Zoro Select Thermowells