Shop All Thermowells
Zoro Select
Industrial Thermowell, Lagging, 316SS
Mfr # 24C483
Zoro # G4668221
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1-1/4-18 Straight
- Stem Length 8 in
- Process Connection 3/4 in MNPT
- Insertion Length 8 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C483
- Zoro # G4668221
- UPC # 190735433270
- Country of Origin China
- Category Thermowells
Dimensions
Internal Thread Size | 1-1/4-18 Straight |
Stem Length | 8 in |
Insertion Length | 8 in |
Socket Length | 8.5 in |
Shank Dia. | 0.62 in |
Bore Dia. | 0.44 in |
Thread Size | 3/4 in |
For Thermometer Thread Size | 1 1/4 in |
For Stem Length | 8 in |
For Stem Diameter | 15/32 in |
Description
Threaded Thermowell, 316 Stainless Steel, Shank Type Stepped, 3/4 in MNPT, Insertion Length 8 in, For Stem Length 8 in, Neck Extension 4 1/4 in, Food Safe No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in BSPT, Plastic, Black (4EFC3)
- FLUKE ELECTRONICS Fluke 62 MAX IP54 Infrared Thermometer, -30C to 500C & 101 Distance to Spot Size Ratio (5065894)
- HONEYWELL Chart, 10.313 In, -40 to 60, 7 Day, PK100 (BN 24001661-067)
- DIGI-SENSE Data Logging Light Meter with NIST-Trace (20250-00)
- ZORO SELECT Industrial Thermowell, 316SS, 1-1/4-18 (24C451)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C512)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C514)
- ZORO SELECT Industrial Thermowell, Lagging, Brass (24C489)
- ZORO SELECT Industrial Thermowell, Brass, 1-1/4-18 (24C456)
- ZORO SELECT Industrial Thermowell, 304SS, 1-1/4-18 (24C511)
- WINTERS Bi-Metal Therm 3"Cb 4" Stem 0-250 F/C (TBM30040B8)
- Zoro Select Thermowells