Shop All Thermowells
Zoro Select
Industrial Thermowell, Brass, 1-1/4-18
Mfr # 24C458
Zoro # G4693586
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1-1/4-18 Straight
- Stem Length 12 in
- Process Connection 3/4 in MNPT
- Insertion Length 12 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C458
- Zoro # G4693586
- UPC # 190735433034
- Country of Origin China
- Category Thermowells
Dimensions
Internal Thread Size | 1-1/4-18 Straight |
Stem Length | 12 in |
Insertion Length | 12 in |
Socket Length | 12.5 in |
Bore Dia. | 0.44 in |
Shank Dia. | 0.62 in |
Thread Size | 3/4 in |
For Stem Diameter | 15/32 in |
For Stem Length | 12 in |
For Thermometer Thread Size | 1 1/4 in |
Description
Threaded Thermowell, Brass, Shank Type Stepped, 3/4 in MNPT, Insertion Length 12 in, For Stem Length 12 in, Neck Extension 1 3/4 in, Food Safe No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Carrying Case, 9-1/2 In. H, 2 In. D, Black (409997)
- FLUKE Automotive Test Lead Kit, 60 In. L, 60VDC (TLK281)
- ZORO SELECT Carrying Case, Soft, Vinyl, 2.0x4.0x10.0In (4WPH6)
- TAYLOR PRECISION Four Event Commercial Timer (5839N)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C514)
- ZORO SELECT Industrial Thermowell, Lagging, Brass (24C487)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C513)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C517)
- ZORO SELECT Industrial Thermowell, 316SS, 5/8-18 UNF (24C479)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C515)
- WINTERS Bi-Metal Therm3"Adjangle 4" Stem0-250F/C (TBM32040B8)
- Zoro Select Thermowells