Shop All Thermowells
Zoro Select
Industrial Thermowell, 316SS, 5/8-18 UNF
Mfr # 24C479
Zoro # G4696447
original price:
$33.49
9% off
new price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 5/8-18 UNF
- Stem Length 3 in
- Process Connection 1/2 in MNPT
- Insertion Length 2 15/16 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C479
- Zoro # G4696447
- UPC # 190735433232
- Country of Origin China
- Category Thermowells
Dimensions
Internal Thread Size | 5/8-18 UNF |
Stem Length | 3 in |
Insertion Length | 2 15/16 in |
Socket Length | 3.25 in |
Shank Dia. | 0.62 in |
Bore Dia. | 0.447 in |
Thread Size | 1/2 in |
For Stem Diameter | 29/64 in |
For Stem Length | 2 15/16 in |
For Thermometer Thread Size | 5/8 in |
Description
Threaded Thermowell, 316 Stainless Steel, Shank Type Straight, 1/2 in MNPT, Insertion Length 2 15/16 in, For Stem Length 2 15/16 in, Neck Extension 1 1/16 in, Food Safe No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS Thermometer Max-Min (MM2P)
- PRO-LAB Test Lead F/Paint&Dust (LP106)
- LASCAR WiFi Data Logger, Hi Acc., Temp, Humidity (EL-WIFI-TH+)
- ZORO SELECT Bimetal Thermowell, Brass, 1/2 NPSM (24C469)
- ZORO SELECT Bimetal Thermowell, Carbon Steel1/2 NPSM (24C477)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C513)
- ZORO SELECT Industrial Thermowell, 316SS, 1-1/4-18 (24C450)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C512)
- ZORO SELECT Industrial Thermowell, 304SS, 1-1/4-18 (24C508)
- ZORO SELECT Bimetal Thermowell, Brass, 1/2 NPSM (24C471)
- WINTERS Thermowell, Stepped, 1.3 In Insrt Depth (TAS64LF)
- Zoro Select Thermowells