Shop All Thermowells
Zoro Select
Industrial Thermowell, 316SS, 1-1/4-18
Mfr # 24C454
Zoro # G4661027
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1-1/4-18 Straight
- Stem Length 18 in
- Process Connection 3/4 in MNPT
- Insertion Length 18 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C454
- Zoro # G4661027
- UPC # 190735432990
- Country of Origin China
- Category Thermowells
Dimensions
Internal Thread Size | 1-1/4-18 Straight |
Stem Length | 18 in |
Insertion Length | 18 in |
Bore Dia. | 0.44 in |
Shank Dia. | 0.62 in |
Socket Length | 18.5 in |
For Stem Diameter | 15/32 in |
For Thermometer Thread Size | 1 1/4 in |
For Stem Length | 18 in |
Thread Size | 3/4 in |
Description
Threaded Thermowell, 316 Stainless Steel, Shank Type Stepped, 3/4 in MNPT, Insertion Length 18 in, For Stem Length 18 in, Neck Extension 1 3/4 in, Food Safe No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 300 psi, (G17M0242M1300#)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254C)
- ASHCROFT Pressure Gauge (15W1005SH 01B XZG 60#)
- TRERICE 150-750F BIMETAL THERMOMETER (B8560609)
- ZORO SELECT Industrial Thermowell, Lagging, Brass (24C489)
- ZORO SELECT Industrial Thermowell, 316SS, 5/8-18 UNF (24C479)
- ZORO SELECT Bimetal Thermowell, Carbon Steel1/2 NPSM (24C477)
- ZORO SELECT Bimetal Thermowell, Brass, 1/2 NPSM (24C471)
- ZORO SELECT Industrial Thermowell, Lagging, Brass (24C487)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C513)
- ASHCROFT Threaded Thermowell, 1/2"MNPT, SS (50W1050HT260C)
- Zoro Select Thermowells