Shop All Thermowells
Zoro Select
Industrial Thermowell, 316SS, 1-1/4-18
Mfr # 24C450
Zoro # G4656145
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1-1/4-18 Straight
- Stem Length 3.5 in
- Process Connection 3/4 in MNPT
- Insertion Length 3 1/2 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C450
- Zoro # G4656145
- UPC # 190735432952
- Country of Origin China
- Category Thermowells
Dimensions
Internal Thread Size | 1-1/4-18 Straight |
Stem Length | 3.5 in |
Insertion Length | 3 1/2 in |
Shank Dia. | 0.62 in |
Socket Length | 4 in |
Bore Dia. | 0.44 in |
Thread Size | 3/4 in |
For Stem Length | 3 1/2 in |
For Stem Diameter | 15/32 in |
For Thermometer Thread Size | 1 1/4 in |
Description
Threaded Thermowell, 316 Stainless Steel, Shank Type Straight, 3/4 in MNPT, Insertion Length 3 1/2 in, For Stem Length 3 1/2 in, Neck Extension 1 3/4 in, Food Safe No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 2" UNO Pressure Gauge, 1/4" NPT, Dry, 0/4000 PSI, Lower Mount, 501D-UNO-204Q (501D-UNO-204Q)
- FLUKE Double Banana Plug Kit, 15A, 1-5/9 In. L (BP980)
- SCS Static Control Surfaces Test Kit (701)
- TEST PRODUCTS INTL IR Temp Tester, Key Ring Style (368)
- ZORO SELECT Industrial Thermowell, Brass, 1-1/4-18 (24C456)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C516)
- ZORO SELECT Industrial Thermowell, 316SS, 1-1/4-18 (24C451)
- ZORO SELECT Industrial Thermowell, Brass, 5/8-18 UNF (24C480)
- ZORO SELECT Industrial Thermowell, 316SS, 5/8-18 UNF (24C479)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C513)
- WGTC Threaded Thermowell, 2-1/2" Insertion L (T1E3D2)
- Zoro Select Thermowells