Shop All Thermowells
Zoro Select
Industrial Thermowell, 304SS, 1-1/4-18
Mfr # 24C511
Zoro # G4681853
product price: $74.35
/ea
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1-1/4-18 Straight
- Stem Length 18 in
- Process Connection 3/4 in MNPT
- Insertion Length 18 in
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24C511
- Zoro # G4681853
- UPC # 190735433539
- Country of Origin China
- Category Thermowells
Dimensions
Internal Thread Size | 1-1/4-18 Straight |
Stem Length | 18 in |
Insertion Length | 18 in |
Shank Dia. | 0.62 in |
Socket Length | 18.5 in |
Bore Dia. | 0.44 in |
For Thermometer Thread Size | 1 1/4 in |
For Stem Diameter | 15/32 in |
Thread Size | 3/4 in |
For Stem Length | 18 in |
Description
Threaded Thermowell, 304 Stainless Steel, Shank Type Stepped, 3/4 in MNPT, Insertion Length 18 in, For Stem Length 18 in, Neck Extension 1 3/4 in, Food Safe No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS Puncture Temp Probe, -40 to 300 Deg F (1075)
- COOPER-ATKINS Timer, Mechanical, 60Min (TM60-0-8)
- APG Digital Pressure Gauge, Range 0-30 PSI (PG5-30.00-PSIG-F0-L0-E0-P0-N0-B0)
- ASHCROFT Pressure Gauge, 0 to 10 In H2O (451134EDRQMXCYLM10IWD)
- ZORO SELECT Industrial Thermowell, 316SS, 1-1/4-18 (24C450)
- ZORO SELECT Industrial Thermowell, Lagging, 316SS (24C485)
- ZORO SELECT Bimetal Thermowell, 316SS, 1/2 NPSM (24C464)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C517)
- ZORO SELECT Industrial Thermowell, Lagging, Brass (24C487)
- ZORO SELECT Bimetal Thermowell, Brass, 1/2 NPSM, Stem Length: 4 in (24C470)
- WINTERS Threaded Thermowell, Stepped Shank (TBR2550-2)
- Zoro Select Thermowells