Shop All Liquid In Glass Thermometers
Zoro Select
Industrial Thermometer, 30 to 300 F
Mfr # 4PRT4
Zoro # G2498842
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Color White with Black Markings
- Case Material Aluminum
- Fill Non Toxic Blue Liquid
- Case Color Black
- Connection Size 1-1/4-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4PRT4
- Zoro # G2498842
- UPC # 190735518670
- Country of Origin China
- Category Liquid In Glass Thermometers
Dimensions
Connection Size | 1-1/4-18 |
Stem Length | 6 in |
Insertion Length | 5 in |
Stem Dia. | 0.44 in |
Scale Length | 9 in |
Thermometer Thread Size | 1 1/4 in |
Description
Industrial Glass Thermometer, 30 Degrees to 300 Degrees F/0 Degrees to 150 Degrees C, 1 1/4 In.-18 Male UNEF, Adjustable-Angle, 9 in Scale Length, Shank Type Straight, Blue, 5 Degrees F/2 Degrees C Graduations, Liquid-in-Glass
Restrictions
- Hazardous material
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Leak detector (4050-51)
- THERMCO Wireless Digital Min/Max Thermometer (ACC895WRFT)
- SPECTROLINE Fluorescent Dye Injector Kit (SPE-EZDSK-CS)
- ASHCROFT Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Metal, Gray (302074SD02L100BL)
- ZORO SELECT Compact Thermometer, -40 to 110 F, Lower (4PRT7)
- ZORO SELECT Compact Thermometer, 20 to 120 F, Lower (4PRT8)
- ZORO SELECT Glass Pocket Thermometer, -30 to 120F (6DKC9)
- ZORO SELECT Compact Thermometer, 20 to 180 F, Lower (4PRT9)
- ZORO SELECT Industrial Thermometer, 30 to 180 F (4LZP8)
- ZORO SELECT Industrial Thermometer, -40 to 110 F (4LZN6)
- WINTERS Thermometer, Analog, -40to400 F, 1/2" NPT (TAS150LF.)
- Zoro Select Liquid In Glass Thermometers