Shop All Ladder Accessories
Zoro Select
Industrial Stairway Legs, 105"H, For 112" Rise Stairways, Set of 2
Mfr # IS112-36 2 LEGS
Zoro # G2293448
product price: $278.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$278.99
Free 30-Day Returns
Key Features
- Number of Steps 2
- Overall Height 105 in
- Includes Stairway Leg
- Platform Height 112 in
- Number of Legs 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # IS112-36 2 LEGS
- Zoro # G2293448
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 105 in |
Platform Height | 112 in |
Details
Number of Steps | 2 |
Includes | Stairway Leg |
Item | Stairway Leg |
Number of Legs | 2 |
Accessory Type | Stairway Leg |
Description
Stairway Leg, Overall Height 105 in, Platform Height 112 in, Number of Legs 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pallet Jack, Foot and Hand Actuated (24L323)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 350 lb. (32J825)
- TIE DOWN MARINE Strap-Winch2 X25', #50475 (50475)
- ULTIMATION Heavy Duty Roller with Bracket, 15in Galvanized Steel, 1.9in Diameter (190R-15-BR)
- ZORO SELECT Anti-Slip Channel, Pregalvanized, 14 Gauge (3251514-12)
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L, 12 in. W (3251514-TRD30)
- ZORO SELECT Anti-Slip Channel, 120 in.L, 12Gauge, Steel (3232012-10)
- ZORO SELECT Anti-Slip Channel, 144in.L, 12 Gauge, 2in.H (3252012-12)
- ZORO SELECT Anti-Slip Stair Tread, 36 in. L, 10 in. W (3241514-TRD36)
- ZORO SELECT Anti-Slip Stair Tread, 36 in. L, 13 Gauge (61G13102-TRD36)
- WERNER Ladder Accessory (PJ-SBR)
- Zoro Select Ladders