Shop All Platform Steps & Stair Units
Zoro Select
Industrial Stairway, 8 Steps, 63" Rise, 76" Run, 36"W Serrated Tread
Mfr # IS63-36
Zoro # G3327978
original price:
$2,124.99
40% off
Item requires special delivery charges. A $1,440.00 per item surcharge will be applied.
$1,257.99
Free 30-Day Returns
Key Features
- Top Step Height 56 in
- Number of Steps 8
- Step Width 36 in
- Step Tread Serrated
- Overall Height 99 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # IS63-36
- Zoro # G3327978
- Country of Origin United States
- Category Platform Steps & Stair Units
Dimensions
Top Step Height | 56 in |
Step Width | 36 in |
Overall Height | 99 in |
Overall Width | 39 in |
Platform Height | 63 in |
Step Depth | 9 1/2 in |
Base Depth | 76 in |
Handrail Height | 36 in |
Details
Number of Steps | 8 |
Step Tread | Serrated |
Item | Stair Unit |
Load Capacity | 1,000 lb |
Material | Carbon Steel |
Climbing Angle | 36 ? |
Standards | Osha |
Handrails Included | Yes |
Color | Gray |
Ladder Tread | Serrated |
Description
Stair Unit, Material Carbon Steel, Number of Steps 9, Handrails Included Yes, Load Capacity 1,000 lb, Climbing Angle 36 Degrees , Step Tread Serrated, Step Width 36 in, Step Depth 9 1/2 in, Base Depth 76 in, Overall Height 63 in, Color Gray, Standards OSHA, Overall Width 39 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMAG Control Cable Set, 8m (71880933)
- METALTECH Scaffold Tower Guardrail System, Steel (M-MGC507K)
- DAYTON Wire Rope Clip and Thimble Kit, 1/4 In (1DKK6)
- PARTNERS BRAND Twisted Nylon Rope3/8", 3,240 lb, White, 600'/Case (TWR125)
- ZORO SELECT Industrial Stairway, 5 Steps, 42" Rise, 47.5" Run, 36"W Serrated Tread (IS42-36)
- ZORO SELECT Industrial Stairway, 14 Steps, 105" Rise, 133" Run, 36"W Serrated Tread (IS105-36)
- ZORO SELECT Industrial Stairway, 16 Steps, 119" Rise, 152" Run, 36"W Serrated Tread (IS119-36)
- ZORO SELECT Industrial Stairway, 15 Steps, 112" Rise, 142.5" Run, 36"W Serrated Tread (IS112-36)
- ZORO SELECT Industrial Stairway, 12 Steps, 91" Rise, 114" Run, 36"W Serrated Tread (IS91-36)
- ZORO SELECT Industrial Stairway, 11 Steps, 84" Rise, 104.5" Run, 36"W Serrated Tread (IS84-36)
- ZORO SELECT Industrial Stairway, 13 Steps, 98" Rise, 123.5" Run, 36"W Serrated Tread (IS98-36)
- Zoro Select Configurable Platform Systems